Shop All Timing Belt Pulleys
B B Manufacturing
26MP025MDFP8, Timing Pulley
Mfr # 26MP025MDFP8
Zoro # G505356296
product price: $9.19
/ea
Sold in multiples of 6 for $55.14
$55.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 8.0 mm
- Outside Dia. - Timing Belt Pulleys 0.642 inch
- Material Polycarbonate
- Pitch Dia. (In.) 0.662 inch
- Bore Type Minimum Plain Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 26MP025MDFP8
- Zoro # G505356296
- UPC # 195057204119
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 8.0 mm |
Outside Dia. - Timing Belt Pulleys | 0.642 inch |
Pitch Dia. (In.) | 0.662 inch |
Width | 6 inch |
Flange Dia. (In.) | 0.83 inch |
Overall Length | 0.688 inch |
Height | 9 inch |
Length | 1 inch |
Details
Material | Polycarbonate |
Item | Timing Belt Pulley |
Bore Type | Minimum Plain Bore |
Number of Teeth | 26 |
Standards | ISO 9001:2015 |
Weight | 0.018 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTAR Engine Mount, EM-2326 (EM-2326)
- GATES Hydraulic Coupling-Megacrimp, G25100-0404 (G25100-0404)
- CLIMAX METAL PRODUCTS ISCC-100-050 One-Piece Industry Standard Clamping Coupling (ISCC-100-050)
- WORLD WIDE FITTINGS JIC Cap Nut (5129X20CF)
- B B MANUFACTURING 32L050M6FA14, Timing Pulley (32L050M6FA14)
- B B MANUFACTURING 47T10/32-2, Timing Pulley, Aluminum (47T10/32-2)
- B B MANUFACTURING 14MP025-6CA1, Timing Pulley, Aluminum, Clear Anodized (14MP025-6CA1)
- B B MANUFACTURING 16H100-6FS7, Timing Pulley, Steel, Black Oxide (16H100-6FS7)
- B B MANUFACTURING QD32H100, Timing Pulley, Cast Iron, Black Oxide, (QD32H100)
- B B MANUFACTURING TL18L100-1008, Timing Pulley, Steel, Black Oxide, (TL18L100-1008)
- POWERDRIVE Gearbelt Pulley, H, 16 (16HG100)
- B B Manufacturing Timing Belt Pulleys