Shop All Timing Belt Pulleys
B B Manufacturing
26LH100, Timing Pulley, Cast Iron
Mfr # 26LH100
Zoro # G705356430
$74.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys H
- Outside Dia. - Timing Belt Pulleys 3.074 inch
- Width 3.375 inch
- Number of Teeth 26
- Bore Type Split Taper Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 26LH100
- Zoro # G705356430
- UPC # 195057627567
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 3.074 inch |
Width | 3.375 inch |
Pitch Dia. (In.) | 3.104 inch |
Flange Dia. (In.) | 3.375 inch |
Length | 1.75 inch |
Overall Length | 1.875 inch |
Height | 3.5 inch |
Details
Bushing Required - Timing Belt Pulleys | H |
Number of Teeth | 26 |
Item | Timing Belt Pulley |
Bore Type | Split Taper Bushing |
Material | Ductile Iron |
Standards | ISO 9001:2015 |
Weight | 1.9 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces IKRON HEK8520080ASFG010LCB, Pressure Line, 10 micron, Outside-In (MF0058358)
- SUPCO Molded Cogged V Belt, AX96 (AX96)
- CONTINENTAL CONTITECH 1/2" ID x 25 ft. PVC Air Hose 300 PSI GY (PLG05030-25)
- CAMOZZI Check And Quick Exhaust Valves, 1/2" NPT (VSC 522-08)
- B B MANUFACTURING 25XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized, (25XL037-6FA4)
- B B MANUFACTURING 21AT5/18-2, Timing Pulley, Aluminum (21AT5/18-2)
- B B MANUFACTURING 16XL037-3FA6, Timing Pulley, Aluminum, Clear Anodized (16XL037-3FA6)
- B B MANUFACTURING 15L050M6FA12, Timing Pulley (15L050M6FA12)
- B B MANUFACTURING 16LF075X5/8, Timing Pulley, Steel, Black Oxide (16LF075X5/8)
- B B MANUFACTURING QD24L050, Timing Pulley, Steel, Black Oxide, (QD24L050)
- B B MANUFACTURING 21XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized, (21XL037-6FA6)
- B B Manufacturing Pulleys & Sheaves