Shop All Timing Belt Pulleys
B B Manufacturing
26LH075, Timing Pulley, Cast Iron
Mfr # 26LH075
Zoro # G905356308
Sold in multiples of 2 for $137.40
$137.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys H
- Outside Dia. - Timing Belt Pulleys 3.074 inch
- Pitch Dia. (In.) 3.104 inch
- Number of Teeth 26
- Material Ductile Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 26LH075
- Zoro # G905356308
- UPC # 195057626447
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 3.074 inch |
Pitch Dia. (In.) | 3.104 inch |
Flange Dia. (In.) | 3.375 inch |
Width | 3.375 inch |
Height | 3.5 inch |
Overall Length | 1.625 inch |
Length | 1.75 inch |
Details
Bushing Required - Timing Belt Pulleys | H |
Number of Teeth | 26 |
Material | Ductile Iron |
Item | Timing Belt Pulley |
Bore Type | Split Taper Bushing |
Standards | ISO 9001:2015 |
Weight | 1.398 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hydraulic In-Line Filter, 25 micron, 3000 psi (36L334)
- DYKEM Opaque Staining Color, Gallon, Dark Blue (81778)
- VIBCO Electric Vibrator, 4.0/2.0 A, 230/460VAC, 3 Phase (4P-2000)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT23206MPG, Pressure Line, 25 micron, Outside-In (MF0060146)
- B B MANUFACTURING 14MP025-6CA1, Timing Pulley, Aluminum, Clear Anodized (14MP025-6CA1)
- B B MANUFACTURING 40XL037M6A10, Timing Pulley, Aluminum, Clear Anodized, (40XL037M6A10)
- B B MANUFACTURING 26-5M09M6FA8, Timing Pulley, Aluminum, Clear Anodized, (26-5M09M6FA8)
- B B MANUFACTURING 38-14MX37-3020, Timing Pulley, Cast Iron, Black Oxide, (38-14MX37-3020)
- B B MANUFACTURING QD48H100, Timing Pulley, Cast Iron, Black Oxide, (QD48H100)
- B B MANUFACTURING 30XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized, (30XL037-6FA6)
- B B MANUFACTURING 21T5/20-2, Timing Pulley, Aluminum (21T5/20-2)
- B B Manufacturing Pulleys & Sheaves