Shop All Timing Belt Pulleys
B B Manufacturing
26LH050, Timing Pulley, Cast Iron
Mfr # 26LH050
Zoro # G405356785
product price: $60.50
/ea
Sold in multiples of 2 for $121.00
$121.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys H
- Outside Dia. - Timing Belt Pulleys 3.074 inch
- Width 3.375 inch
- Material Ductile Iron
- Pitch Dia. (In.) 3.104 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 26LH050
- Zoro # G405356785
- UPC # 195057625181
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 3.074 inch |
Width | 3.375 inch |
Pitch Dia. (In.) | 3.104 inch |
Flange Dia. (In.) | 3.375 inch |
Length | 1.75 inch |
Overall Length | 1.438 inch |
Height | 3.5 inch |
Details
Bushing Required - Timing Belt Pulleys | H |
Item | Timing Belt Pulley |
Material | Ductile Iron |
Number of Teeth | 26 |
Bore Type | Split Taper Bushing |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 1.06 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID RIDGID® 72332 Model #4 Hand-Operated Oiler Only (72332)
- SKF SKF-6003-2Z, Single Row Ball Brgs, 60032Z (6003-2Z)
- THOMSON Ball Bushing Bearing, Closed, Bore .500 In (A81420)
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 2 in Stroke, NFPA Double Acting (6X394)
- B B MANUFACTURING QD34-8M-50, Timing Pulley, Cast Iron, Black Oxide, (QD34-8M-50)
- B B MANUFACTURING 48-8MX12-2012SS, V-Belt Pulley, Stainless Steel (48-8MX12-2012SS)
- B B MANUFACTURING 22-3M09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (22-3M09-6FA3)
- B B MANUFACTURING 14L050-6FA5, Timing Pulley, Aluminum, Clear Anodized (14L050-6FA5)
- B B MANUFACTURING 60-3M09-6A6, Timing Pulley (60-3M09-6A6)
- B B MANUFACTURING 36-8MX12-1610, Timing Pulley, Cast Iron, Black Oxide, (36-8MX12-1610)
- B B MANUFACTURING 12L075-6FS5, Timing Pulley, Steel, Black Oxide (12L075-6FS5)
- B B Manufacturing Timing Belt Pulleys