Shop All Timing Belt Pulleys
B B Manufacturing
26L100-6FS7, Timing Pulley, Steel, Black Oxide,
Mfr # 26L100-6FS7
Zoro # G305356854
Sold in multiples of 2 for $102.30
$102.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 5/8 inch
- Outside Dia. - Timing Belt Pulleys 3.074 inch
- Material Steel
- Number of Teeth 26
- Pitch Dia. (In.) 3.104 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 26L100-6FS7
- Zoro # G305356854
- UPC # 195057626942
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 5/8 inch |
Outside Dia. - Timing Belt Pulleys | 3.074 inch |
Pitch Dia. (In.) | 3.104 inch |
Width | 3.375 inch |
Flange Dia. (In.) | 3.33 inch |
Length | 1.75 inch |
Height | 3.5 inch |
Overall Length | 1.75 inch |
Details
Material | Steel |
Number of Teeth | 26 |
Item | Timing Belt Pulley |
Bore Type | Minimum Plain Bore |
Weight | 2.826 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Black Oxide |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI #S6510 6-1/8, Male Connector, 6MM OD X G1/8 (S6510 6-1/8)
- SMC Y Branch, 5/16 in., TubexMNPT (KQ2U09-34AS)
- PIX Belt, XPZ Cogged, 10 x 1287mm LP (XPZ1287)
- LOC-LINE Round Nozzle, 0.160" Hole dia., PK2 (41423)
- B B MANUFACTURING 40LH050, Timing Pulley, Cast Iron (40LH050)
- B B MANUFACTURING 48-8MX21-2012SS, Timing Pulley, Stainless Steel (48-8MX21-2012SS)
- B B MANUFACTURING 32-5M09M6FA8, Timing Pulley, Aluminum, Clear Anodized, (32-5M09M6FA8)
- B B MANUFACTURING QD48H100, Timing Pulley, Cast Iron, Black Oxide, (QD48H100)
- B B MANUFACTURING 10MP037-6CA1, Timing Pulley, Aluminum, Clear Anodized (10MP037-6CA1)
- B B MANUFACTURING QD40L050, Timing Pulley, Cast Iron, Black Oxide, (QD40L050)
- B B MANUFACTURING 31T10/19-2, Timing Pulley, Aluminum (31T10/19-2)
- B B Manufacturing Pulleys & Sheaves