Shop All Timing Belt Pulleys
B B Manufacturing
26L100-6FA6, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 26L100-6FA6
Zoro # G405356945
product price: $70.88
/ea
$70.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/2 inch
- Outside Dia. - Timing Belt Pulleys 3.074 inch
- Material Aluminum
- Width 3.375 inch
- Flange Dia. (In.) 3.33 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 26L100-6FA6
- Zoro # G405356945
- UPC # 195057626775
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/2 inch |
Outside Dia. - Timing Belt Pulleys | 3.074 inch |
Width | 3.375 inch |
Flange Dia. (In.) | 3.33 inch |
Pitch Dia. (In.) | 3.104 inch |
Overall Length | 1.75 inch |
Length | 1.75 inch |
Height | 3.5 inch |
Details
Material | Aluminum |
Item | Timing Belt Pulley |
Number of Teeth | 26 |
Bore Type | Finished Bore |
Setscrew | 2 |
Finish | Clear Anodized |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.961 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS FAG 6010, Deep Groove BBear, Single Row 90Mm (6010)
- IGUS Flanged Bearing, 2 1/2 IDx2 In L, PK3 (GFI-4043-32)
- CARLISLE BX103 Gold-Ribbon Cog-Belt (BX103)
- ZORO SELECT QD Bushing, Series SH, Bore 1-7/16 In (SH1716)
- B B MANUFACTURING 21T5/16-2, Timing Pulley, Aluminum (21T5/16-2)
- B B MANUFACTURING 12LF075X1/2, Timing Pulley, Steel, Black Oxide (12LF075X1/2)
- B B MANUFACTURING TL32H100-2517, Timing Pulley, Cast Iron, Black Oxide, (TL32H100-2517)
- B B MANUFACTURING 22XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized, (22XL037-3FA4)
- B B MANUFACTURING 27AT5/24-2, Timing Pulley, Aluminum (27AT5/24-2)
- B B MANUFACTURING QD30H200, Timing Pulley, Cast Iron, Black Oxide, (QD30H200)
- B B MANUFACTURING 18XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized (18XL037-3FA4)
- B B Manufacturing Pulleys & Sheaves