Shop All Timing Belt Pulleys
B B Manufacturing
26L075-6FS7, Timing Pulley, Steel, Black Oxide,
Mfr # 26L075-6FS7
Zoro # G705356850
product price: $57.06
/ea
Sold in multiples of 2 for $114.12
$114.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 5/8 inch
- Outside Dia. - Timing Belt Pulleys 3.074 inch
- Pitch Dia. (In.) 3.104 inch
- Number of Teeth 26
- Width 3.375 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 26L075-6FS7
- Zoro # G705356850
- UPC # 195057625808
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 5/8 inch |
Outside Dia. - Timing Belt Pulleys | 3.074 inch |
Pitch Dia. (In.) | 3.104 inch |
Width | 3.375 inch |
Flange Dia. (In.) | 3.33 inch |
Length | 1.75 inch |
Overall Length | 1.5 inch |
Height | 3.5 inch |
Details
Number of Teeth | 26 |
Material | Steel |
Bore Type | Minimum Plain Bore |
Item | Timing Belt Pulley |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Weight | 2.304 lbs |
Finish | Black Oxide |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS C-300-S Set Screw Collar (C-300-S)
- DIXON Female to Bowes Coupler, (M)NPT, 1/2, Brass (4NM4-B)
- COXREELS Swivel, 90 Deg., Steel, 1/4 in FNPT Inlet (499-1)
- SKF SKF-6306NR/C3, Single Row Ball Brgs, 6306NRC3 (6306NR/C3)
- B B MANUFACTURING 24L050-6FA6, Timing Pulley, Aluminum, Clear Anodized, (24L050-6FA6)
- B B MANUFACTURING 27AT5/36-2, Timing Pulley, Aluminum (27AT5/36-2)
- B B MANUFACTURING 31AT10/22-2, Timing Pulley, Aluminum (31AT10/22-2)
- B B MANUFACTURING TL20H150, Timing Pulley, Cast Iron, Black Oxide, (TL20H150)
- B B MANUFACTURING 12L075-6FS5, Timing Pulley, Steel, Black Oxide (12L075-6FS5)
- B B MANUFACTURING QD18L100, Timing Pulley, Steel, Black Oxide, (QD18L100)
- B B MANUFACTURING 21T5/20-2, Timing Pulley, Aluminum (21T5/20-2)
- B B Manufacturing Timing Belt Pulleys