Shop All Timing Belt Pulleys
B B Manufacturing
26L050M6FA14, Timing Pulley
Mfr # 26L050M6FA14
Zoro # G705357048
$58.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 14.0 mm
- Outside Dia. - Timing Belt Pulleys 3.074 inch
- Material Aluminum
- Number of Teeth 26
- Pitch Dia. (In.) 3.104 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 26L050M6FA14
- Zoro # G705357048
- UPC # 195057206915
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 14.0 mm |
Outside Dia. - Timing Belt Pulleys | 3.074 inch |
Pitch Dia. (In.) | 3.104 inch |
Width | 3.375 inch |
Height | 3.5 inch |
Length | 1.75 inch |
Details
Material | Aluminum |
Number of Teeth | 26 |
Item | Timing Belt Pulley |
Bore Type | Finished Bore |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Finish | Clear Anodized |
Weight | 0.807 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MJIC-FJIC, 1-5/16-12, El, Swl (2071-16-16S)
- BANDO QD Bore 1 5/16 (1.3125), Sh 1 5/16 (SH 1 5/16)
- FESTO Shock Absorber DYEF-M5-Y1F (DYEF-M5-Y1F)
- TRITAN Double Row Angular Contact Ball Bearing, 2 Rubber Seals, 45mm Bore Dia., 100mm OD, 39.7mm Width (5309 2RS/C3 PRX)
- B B MANUFACTURING 48-3P15-6A4, Timing Pulley, Aluminum, Clear Anodized, (48-3P15-6A4)
- B B MANUFACTURING 30-5M09-6FA5, Timing Pulley, Aluminum, Clear Anodized, (30-5M09-6FA5)
- B B MANUFACTURING 26L050-6FS6, Timing Pulley, Steel, Black Oxide, (26L050-6FS6)
- B B MANUFACTURING 47AT10/36-2, Timing Pulley, Aluminum (47AT10/36-2)
- B B MANUFACTURING 20XL037-3FA5, Timing Pulley, Aluminum, Clear Anodized, (20XL037-3FA5)
- B B MANUFACTURING TL16H100-1008, Timing Pulley, Steel, Black Oxide, (TL16H100-1008)
- B B MANUFACTURING 60MP025-DFP3, Timing Pulley, Plastic (60MP025-DFP3)
- B B Manufacturing Timing Belt Pulleys