Shop All Timing Belt Pulleys
B B Manufacturing
26HH100, Timing Pulley, Cast Iron
Mfr # 26HH100
Zoro # G405356679
product price: $107.39
/ea
Free Shipping & Returns
$107.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys H
- Outside Dia. - Timing Belt Pulleys 4.084 inch
- Pitch Dia. (In.) 4.138 inch
- Bore Type Split Taper Bushing
- Material Ductile Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 26HH100
- Zoro # G405356679
- UPC # 195057628571
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 4.084 inch |
Pitch Dia. (In.) | 4.138 inch |
Width | 4.5 inch |
Flange Dia. (In.) | 4.375 inch |
Overall Length | 1.438 inch |
Length | 1.875 inch |
Height | 4.5 inch |
Details
Bushing Required - Timing Belt Pulleys | H |
Bore Type | Split Taper Bushing |
Material | Ductile Iron |
Number of Teeth | 26 |
Item | Timing Belt Pulley |
Standards | ISO 9001:2015 |
Weight | 3.272 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase Cooling Tower Motor, 5 HP, 182/4T Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (00518ET3ECT184T-W22)
- POWERDRIVE 1" Sheave 3.35" OD (BK32-1)
- CAMOZZI 1/4" Filter Regulator (MC104-DS11)
- SPEEDAIRE Check Valve, 1/4 NPT (J0183010205)
- B B MANUFACTURING 30L050M6FA14, Timing Pulley (30L050M6FA14)
- B B MANUFACTURING 25-8MX12-1108, Timing Pulley, Steel, Black Oxide, (25-8MX12-1108)
- B B MANUFACTURING 140-8MX21-2517, Timing Pulley, Cast Iron, Black Oxide (140-8MX21-2517)
- B B MANUFACTURING 24L075-6FA6, Timing Pulley, Aluminum, Clear Anodized, (24L075-6FA6)
- B B MANUFACTURING TL26L050, Timing Pulley, Cast Iron, Black Oxide, (TL26L050)
- B B MANUFACTURING QD90-8M-50, Timing Pulley, Cast Iron, Black Oxide, (QD90-8M-50)
- B B MANUFACTURING 28-3P09M6FA6, Timing Pulley, Aluminum, Clear Anodized, (28-3P09M6FA6)
- B B Manufacturing Timing Belt Pulleys