Shop All Timing Belt Pulleys
B B Manufacturing
26H300-6FS11, Timing Pulley, Steel, Black Oxide,
Mfr # 26H300-6FS11
Zoro # G605356585
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1 1/8 inch
- Outside Dia. - Timing Belt Pulleys 4.084 inch
- Number of Teeth 26
- Bore Type Minimum Plain Bore
- Width 5 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 26H300-6FS11
- Zoro # G605356585
- UPC # 195057630239
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1 1/8 inch |
Outside Dia. - Timing Belt Pulleys | 4.084 inch |
Width | 5 inch |
Flange Dia. (In.) | 4.369 inch |
Pitch Dia. (In.) | 4.138 inch |
Height | 5 inch |
Overall Length | 4.437 inch |
Length | 5 inch |
Details
Number of Teeth | 26 |
Item | Timing Belt Pulley |
Bore Type | Minimum Plain Bore |
Material | Ductile Iron |
Standards | ISO 9001:2015 |
Finish | Black Oxide |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 12.494 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Pneumatic Lp Valve Kit (119306)
- SOLBERG Oil Mist Filter, 1-3/4" Inlet, 24 cfm (EF-FG10-177)
- SPEEDAIRE Tie Rod Assy, 3/8 to 16 UNC (42VA88)
- MARATHON MOTORS Motor, 3/4 HP, 1725 RPM, 115/208-230V (056C17F5308)
- B B MANUFACTURING 20XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized, (20XL037-6FA6)
- B B MANUFACTURING 20-3M09-6FA3, Timing Pulley, Aluminum, Clear Anodized (20-3M09-6FA3)
- B B MANUFACTURING 36T5/19-2, Timing Pulley, Aluminum (36T5/19-2)
- B B MANUFACTURING 28LH100, Timing Pulley, Cast Iron (28LH100)
- B B MANUFACTURING 21T5/16-2, Timing Pulley, Aluminum (21T5/16-2)
- B B MANUFACTURING 32-8MX36-1210, Timing Pulley, Cast Iron, Black Oxide, (32-8MX36-1210)
- B B MANUFACTURING 10MP037-6CA1, Timing Pulley, Aluminum, Clear Anodized (10MP037-6CA1)
- B B Manufacturing Timing Belt Pulleys