Shop All Pulley Parts
B B Manufacturing
26AT10-PS160A, Timing Pulley Stock, Aluminum
Mfr # 26AT10-PS160A
Zoro # G605368335
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Width 6 inch
- Number of Teeth 26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 26AT10-PS160A
- Zoro # G605368335
- UPC # 195057190887
- Country of Origin United States
- Category Pulley Parts
Dimensions
Width | 6 inch |
Details
Item | Timing Pulley Stock |
Material | Aluminum |
Number of Teeth | 26 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KDR-LINE REACTORS InputReactor, LowZ, 480V, 21A, ULType1 (KDRB2LE01)
- TRITAN Angular Contact Ball Bearing, 2260lb., NBR (5302 2RS/C3 PRX)
- BSC PREFERRED Timing Belt - H, 0.75 x 45in PL, T90 (450H075)
- BREEZE Tridon Hy Gear 4 in to 6 in. SAE 88 Silver Hose Clamp Stainless Steel Band (625088551)
- B B MANUFACTURING 16T10-PS160A, Timing Pulley Stock, Aluminum (16T10-PS160A)
- B B MANUFACTURING 10XL-PS6A, Timing Pulley Stock, Aluminum, Clear Anodized (10XL-PS6A)
- B B MANUFACTURING 32AT10-PS160A, Timing Pulley Stock, Aluminum (32AT10-PS160A)
- B B MANUFACTURING 12XL-PS8A, Timing Pulley Stock, Aluminum, Clear Anodized (12XL-PS8A)
- B B MANUFACTURING 50-8M-PS8A, Timing Pulley Stock, Aluminum (50-8M-PS8A)
- B B MANUFACTURING 48XL-PS8A, Timing Pulley Stock, Aluminum (48XL-PS8A)
- B B MANUFACTURING 28XL-PS8S, Timing Pulley Stock, Steel (28XL-PS8S)
- B B Manufacturing Pulleys & Sheaves