Shop All Timing Belts
B B Manufacturing
2600-8P-30, Timing Belt, Neoprene, Fiberglass
Mfr # 2600-8P-30
Zoro # G405357126
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene
- Width 6 inch
- Gearbelt Type Single Sided
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Weight 0.92 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 2600-8P-30
- Zoro # G405357126
- UPC # 195057010925
- Country of Origin United States
- Category Timing Belts
Dimensions
Width | 6 inch |
Height | 9 inch |
Pitch Length | 102.362 inch |
Length | 1 inch |
Details
Material | Neoprene |
Item | Timing Belt |
Gearbelt Type | Single Sided |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.92 lbs |
Number of Teeth | 325 |
Standards | ISO 9001:2015 |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MJIC-FJIC, 1-1/16-12, 1-5/16-12, Strt (221501-16-12s)
- BALDOR-RELIANCE Permanent Magnet Motor, 3/4 HP, 1750 rpm (CDP3440)
- INGERSOLL-RAND T30 Maintenance Pack (38485314)
- WESTWARD Grease Fitting, 65 Deg., Stl, 49/64" L, PK10 (52NZ80)
- B B MANUFACTURING 1936-8M-20, Timing Belt, Neoprene, Fiberglass (1936-8M-20)
- B B MANUFACTURING 4326-14M-55, Timing Belt, Neoprene, Fiberglass (4326-14M-55)
- B B MANUFACTURING 750H300G, Timing Belt, Neoprene, Fiberglass (750H300G)
- B B MANUFACTURING 900-5M-15, Timing Belt, Neoprene, Fiberglass (900-5M-15)
- B B MANUFACTURING 675-5M-15, Timing Belt, Neoprene, Fiberglass (675-5M-15)
- B B MANUFACTURING 800-8M-50, Timing Belt, Neoprene, Fiberglass (800-8M-50)
- MEGADYNE METRIC Timing G BELT MEGAP URETHANE/STEEL (16T10/1240)
- B B Manufacturing Power Transmission Belts