Shop All Timing Belts
B B Manufacturing
2600-8M-30, Timing Belt, Neoprene, Fiberglass
Mfr # 2600-8M-30
Zoro # G405356815
product price: $94.29
/ea
Free Shipping & Returns
$94.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9 inch
- Number of Teeth 325
- Pitch Length 102.362 inch
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Weight 1.089 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 2600-8M-30
- Zoro # G405356815
- UPC # 195057026056
- Country of Origin Germany
- Category Timing Belts
Dimensions
Height | 9 inch |
Pitch Length | 102.362 inch |
Width | 6 inch |
Length | 1 inch |
Details
Number of Teeth | 325 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 1.089 lbs |
Gearbelt Type | Single Sided |
Material | Neoprene |
Item | Timing Belt |
Standards | ISO 9001:2015 |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACKARD Round Motor Start Capacitor w/Resistor (PRMJ145R)
- KOYO Roller Thrust Brng Washer, 2 1/4in Bore (TRD-3648)
- TIMKEN TIM-53177, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 53177 (53177)
- FASCO HVAC Motor, 1/50 HP, 1500 rpm, 115V, 3.3 (D601)
- B B MANUFACTURING 400-5M-15, Timing Belt, Neoprene, Fiberglass (400-5M-15)
- B B MANUFACTURING 1200-8MX-62, Timing Belt, Polyurethane, Carbon Tensile (1200-8MX-62)
- B B MANUFACTURING 275-5M-09, Timing Belt, Neoprene, Fiberglass (275-5M-09)
- B B MANUFACTURING 880-8M-85, Timing Belt, Neoprene, Fiberglass (880-8M-85)
- B B MANUFACTURING 525-3M-09, Timing Belt, Neoprene, Fiberglass (525-3M-09)
- B B MANUFACTURING 1440-8M-30, Timing Belt, Neoprene, Fiberglass (1440-8M-30)
- BESTORQ Bestorq Timing Belt Model 210H050 - 21 in Outside Length - 0.5 in Top Width (210H050)
- B B Manufacturing Timing Belts