Shop All Timing Belt Pulleys
B B Manufacturing
26-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 26-5P15-6FA3
Zoro # G705355266
product price: $15.09
/ea
Sold in multiples of 4 for $60.36
$60.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 1.584 inch
- Number of Teeth 26
- Bore Type Finished Bore
- Flange Dia. (In.) 1.75 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 26-5P15-6FA3
- Zoro # G705355266
- UPC # 195057812581
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 1.584 inch |
Flange Dia. (In.) | 1.75 inch |
Pitch Dia. (In.) | 1.629 inch |
Width | 2 inch |
Length | 3 inch |
Height | 2 inch |
Overall Length | 1.094 inch |
Details
Number of Teeth | 26 |
Bore Type | Finished Bore |
Setscrew | 2 |
Material | Aluminum |
Item | Timing Belt Pulley |
Weight | 0.167 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Clear Anodized |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS FAG 6207 ZZ C3, Deep Groove BBear, Single Row 90Mm (6207 ZZ C3)
- POWERFLITE AX39 Cogged V-Belt, 41" Outside Length, 1/2" Top Width, 1 Ribs (AX39-2)
- NTN Pillow Block Bearing, Ball, 3" Bore (UCP-3M)
- WEATHERHEAD Hose Adapter, 1/2", NPTF, 1/2", NPTF (3326X8)
- B B MANUFACTURING 18XL037-SFP3, Timing Pulley, Plastic (18XL037-SFP3)
- B B MANUFACTURING 10XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized (10XL037-6FA3)
- B B MANUFACTURING 48MP025-6FA3, Timing Pulley, Aluminum, Clear Anodized, (48MP025-6FA3)
- B B MANUFACTURING 12XL037-SFP2, Timing Pulley, Plastic (12XL037-SFP2)
- B B MANUFACTURING 50-8MX36-2012, Timing Pulley, Cast Iron, Black Oxide, (50-8MX36-2012)
- B B MANUFACTURING 75-14MX68-3525, Timing Pulley, Cast Iron, Black Oxide, (75-14MX68-3525)
- B B MANUFACTURING QD40L050, Timing Pulley, Cast Iron, Black Oxide, (QD40L050)
- B B Manufacturing Pulleys & Sheaves