Shop All Timing Belt Pulleys
B B Manufacturing
26-3P09-6FA3, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 26-3P09-6FA3
Zoro # G705356263
Sold in multiples of 5 for $60.15
$60.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 0.947 inch
- Number of Teeth 26
- Material Aluminum
- Flange Dia. (In.) 1.105 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 26-3P09-6FA3
- Zoro # G705356263
- UPC # 195057811287
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 0.947 inch |
Flange Dia. (In.) | 1.105 inch |
Pitch Dia. (In.) | 0.977 inch |
Width | 1.25 inch |
Length | 9 inch |
Overall Length | 0.812 inch |
Height | 1.25 inch |
Details
Number of Teeth | 26 |
Material | Aluminum |
Setscrew | 2 |
Bore Type | Finished Bore |
Item | Timing Belt Pulley |
Standards | ISO 9001:2015 |
Finish | Clear Anodized |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.043 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Spin-On Air/Oil Separator replacement filter for P02AX767 / WIX (B1SA0001031)
- GATES PowerGrip Timing Belts, 230XL037 (230XL037)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 5/16 Inch Barb X 1/4 Inch NPT Male End, PK 6 (FM45-D6)
- SCHNEIDER ELECTRIC Soft Start, 110 to 480V AC, 25 A (ATS01N125FT)
- B B MANUFACTURING 48-8MX12-2012SS, V-Belt Pulley, Stainless Steel (48-8MX12-2012SS)
- B B MANUFACTURING 24-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (24-5P15-6FA3)
- B B MANUFACTURING 21XL037-3FA3, Timing Pulley, Aluminum, Clear Anodized, (21XL037-3FA3)
- B B MANUFACTURING TL18L050-1008, Timing Pulley, Steel, Black Oxide, (TL18L050-1008)
- B B MANUFACTURING QD20L050, Timing Pulley, Steel, Black Oxide, (QD20L050)
- B B MANUFACTURING 24XL037-6FA8, Timing Pulley, Aluminum, Clear Anodized, (24XL037-6FA8)
- B B MANUFACTURING QD26H200, Timing Pulley, Cast Iron, Black Oxide, (QD26H200)
- B B Manufacturing Timing Belt Pulleys