Shop All Timing Belt Pulleys
B B Manufacturing
26-3P06-6FA3, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 26-3P06-6FA3
Zoro # G605355656
Sold in multiples of 5 for $59.25
$59.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 0.947 inch
- Width 1.25 inch
- Setscrew 2
- Number of Teeth 26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 26-3P06-6FA3
- Zoro # G605355656
- UPC # 195057810648
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 0.947 inch |
Width | 1.25 inch |
Pitch Dia. (In.) | 0.977 inch |
Flange Dia. (In.) | 1.105 inch |
Height | 1.25 inch |
Overall Length | 0.691 inch |
Length | 9 inch |
Details
Setscrew | 2 |
Number of Teeth | 26 |
Bore Type | Finished Bore |
Item | Timing Belt Pulley |
Material | Aluminum |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Clear Anodized |
Weight | 0.034 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN HD Motor Dual Run Cap, 55/7.5 MFD, 440V, Round (PRCFD5575A)
- SPEEDAIRE Clevis Bracket, For 40mm Bore, Alum (5VME7)
- CONTINENTAL Water Suction Hose, 2" ID x 10 ft. (RSG200-10-G)
- DIVERSITECH Motor Start Capacitor, 110/125 VAC (161-193)
- B B MANUFACTURING 10L050M6FA10, Timing Pulley (10L050M6FA10)
- B B MANUFACTURING TL20H300, Timing Pulley, Steel, Black Oxide, (TL20H300)
- B B MANUFACTURING 21XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized, (21XL037-6FA6)
- B B MANUFACTURING 15-2P06-6CA2, Timing Pulley, Aluminum, Clear Anodized (15-2P06-6CA2)
- B B MANUFACTURING 24XL025-6FA4, Timing Pulley, Aluminum, Clear Anodized, (24XL025-6FA4)
- B B MANUFACTURING 14H100-6FS7, Timing Pulley, Steel, Black Oxide (14H100-6FS7)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B Manufacturing Pulleys & Sheaves