Shop All Timing Belt Pulleys
B B Manufacturing
26-3M06M6FA6, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 26-3M06M6FA6
Zoro # G605355977
product price: $13.55
/ea
Sold in multiples of 6 for $81.30
$81.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 6.0 mm
- Outside Dia. - Timing Belt Pulleys 0.947 inch
- Number of Teeth 26
- Pitch Dia. (In.) 0.977 inch
- Bore Type Finished Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 26-3M06M6FA6
- Zoro # G605355977
- UPC # 195057720022
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 6.0 mm |
Outside Dia. - Timing Belt Pulleys | 0.947 inch |
Pitch Dia. (In.) | 0.977 inch |
Width | 1.25 inch |
Flange Dia. (In.) | 1.106 inch |
Overall Length | 0.689 inch |
Length | 9 inch |
Height | 1.25 inch |
Details
Number of Teeth | 26 |
Bore Type | Finished Bore |
Setscrew | 2 |
Material | Aluminum |
Item | Timing Belt Pulley |
Finish | Clear Anodized |
Standards | ISO 9001:2015 |
Weight | 0.034 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Manual Drain Kit for Bowl (GGS_56643)
- CONTROL DEVICES Valve, Check (M2525-1WA)
- LPS Multipurpose Lubricant, Green, 1 Gal. (02028)
- TRITAN Bearings, Sealed, 8mm Bore Dia., 7.00mm W (SS608 2RS FM222)
- B B MANUFACTURING 14H100-6FS7, Timing Pulley, Steel, Black Oxide (14H100-6FS7)
- B B MANUFACTURING QD64-8M-30, Timing Pulley, Cast Iron, Black Oxide, (QD64-8M-30)
- B B MANUFACTURING 28-8MX21-6FS6, Timing Pulley, Steel, Black Oxide, (28-8MX21-6FS6)
- B B MANUFACTURING 36T5/19-2, Timing Pulley, Aluminum (36T5/19-2)
- B B MANUFACTURING 20-3M09-6FA3, Timing Pulley, Aluminum, Clear Anodized (20-3M09-6FA3)
- B B MANUFACTURING 24XL037-DFM4, Timing Pulley, Plastic (24XL037-DFM4)
- POWERDRIVE Gearbelt Pulley, L, 24 Grooves (24LH050)
- B B Manufacturing Timing Belt Pulleys