Shop All Timing Belt Pulleys
B B Manufacturing
26-2P09-6FA3, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 26-2P09-6FA3
Zoro # G305355345
product price: $16.45
/ea
Sold in multiples of 4 for $65.80
$65.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 0.632 inch
- Flange Dia. (In.) 0.84 inch
- Bore Type Finished Bore
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 26-2P09-6FA3
- Zoro # G305355345
- UPC # 195057726871
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 0.632 inch |
Flange Dia. (In.) | 0.84 inch |
Width | 0.875 inch |
Pitch Dia. (In.) | 0.652 inch |
Height | 0.875 inch |
Overall Length | 0.812 inch |
Length | 9 inch |
Details
Bore Type | Finished Bore |
Item | Timing Belt Pulley |
Material | Aluminum |
Setscrew | 2 |
Number of Teeth | 26 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Clear Anodized |
Weight | 0.019 lbs |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS C-050-S Set Screw Collar (C-050-S)
- DYNABRADE Lock Ring (04087)
- JET-LUBE Jet-Plex EP, Multipurpose Grease, Lithium Complex, NLGI Grade 2, 14 oz Cartridge, Red (31750)
- PBC LINEAR Shaft, RC60 Steel, 0.500 In D, 6 In (NIL08-006.000)
- B B MANUFACTURING 16LF050X3/4, Timing Pulley, Steel, Black Oxide (16LF050X3/4)
- B B MANUFACTURING 30-5M09-6FA5, Timing Pulley, Aluminum, Clear Anodized, (30-5M09-6FA5)
- B B MANUFACTURING QD18L100, Timing Pulley, Steel, Black Oxide, (QD18L100)
- B B MANUFACTURING QD30H200, Timing Pulley, Cast Iron, Black Oxide, (QD30H200)
- B B MANUFACTURING 20L050-6FS6, Timing Pulley, Steel, Black Oxide (20L050-6FS6)
- B B MANUFACTURING 24-8P30-1108, Timing Pulley, Steel, Black Oxide, (24-8P30-1108)
- B B MANUFACTURING 24XL037-DFP4, Timing Pulley, Plastic (24XL037-DFP4)
- B B Manufacturing Timing Belt Pulleys