Shop All Timing Belt Pulleys
B B Manufacturing
26-2P06-6FA3, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 26-2P06-6FA3
Zoro # G605355441
product price: $15.95
/ea
Sold in multiples of 6 for $95.70
$95.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 0.632 inch
- Setscrew 2
- Width 0.875 inch
- Flange Dia. (In.) 0.84 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 26-2P06-6FA3
- Zoro # G605355441
- UPC # 195057726178
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 0.632 inch |
Width | 0.875 inch |
Flange Dia. (In.) | 0.84 inch |
Pitch Dia. (In.) | 0.652 inch |
Height | 0.875 inch |
Overall Length | 0.687 inch |
Length | 9 inch |
Details
Setscrew | 2 |
Item | Timing Belt Pulley |
Number of Teeth | 26 |
Material | Aluminum |
Bore Type | Finished Bore |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.017 lbs |
Finish | Clear Anodized |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Needle Brg, Drawn Cup, Bore 0.313 In (B55 OH)
- FESTO Push-In Y-Connector QSY-16-12 (QSY-16-12)
- KOYO Needle Roll Brg, 1916, 1 3/16in Bore, Open (B-1916)
- MILTON INDUSTRIES 1/4" NPT Male H-Style Plug (1839)
- B B MANUFACTURING 24L100-6FA6, Timing Pulley, Aluminum, Clear Anodized, (24L100-6FA6)
- B B MANUFACTURING 21MP025M6FA4, Timing Pulley, Aluminum, Clear Anodized, (21MP025M6FA4)
- B B MANUFACTURING 10MP037-6CA1, Timing Pulley, Aluminum, Clear Anodized (10MP037-6CA1)
- B B MANUFACTURING 27AT5/26-2, Timing Pulley, Aluminum (27AT5/26-2)
- B B MANUFACTURING 24XL037-3FA5, Timing Pulley, Aluminum, Clear Anodized, (24XL037-3FA5)
- B B MANUFACTURING 22MP025M6CA6, Timing Pulley, Aluminum, Clear Anodized, (22MP025M6CA6)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 140 Teeth, 37mm (14GTR-1960-37)
- B B Manufacturing Timing Belt Pulleys