Shop All Timing Belt Pulleys
B B Manufacturing
25XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 25XL037-6FA5
Zoro # G305355352
Sold in multiples of 5 for $79.40
$79.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 3/8 inch
- Outside Dia. - Timing Belt Pulleys 1.572 inch
- Width 2 inch
- Bore Type Finished Bore
- Flange Dia. (In.) 1.812 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 25XL037-6FA5
- Zoro # G305355352
- UPC # 195057621497
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 3/8 inch |
Outside Dia. - Timing Belt Pulleys | 1.572 inch |
Width | 2 inch |
Flange Dia. (In.) | 1.812 inch |
Pitch Dia. (In.) | 1.592 inch |
Overall Length | 0.906 inch |
Height | 2 inch |
Length | 9 inch |
Details
Bore Type | Finished Bore |
Item | Timing Belt Pulley |
Number of Teeth | 25 |
Setscrew | 2 |
Material | Aluminum |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.137 lbs |
Finish | Clear Anodized |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Sanding Head (54028)
- THOMSON Ball Rail, 3000mm L, 25 mm W, 22.70 mm H (521H25ARL3000)
- PARKER Hydraulic Quick Coupler, Steel Body, Ball Lock, 1/2"-14 Thread Size (FEM-371-8FP)
- CLIMAX METAL PRODUCTS MISCC-12-12 Metric One-Piece Industry Standard Clamping Coupling (MISCC-12-12)
- B B MANUFACTURING 24XL025-6FA4, Timing Pulley, Aluminum, Clear Anodized, (24XL025-6FA4)
- B B MANUFACTURING 24-8P20-1108, Timing Pulley, Steel, Black Oxide, (24-8P20-1108)
- B B MANUFACTURING 24H100-6FS8, Timing Pulley, Steel, Black Oxide, (24H100-6FS8)
- B B MANUFACTURING 34-8MX21-1610, Timing Pulley, Cast Iron, Black Oxide, (34-8MX21-1610)
- B B MANUFACTURING 24XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized, (24XL037-3FA4)
- B B MANUFACTURING 12L075-6FA5, Timing Pulley, Aluminum, Clear Anodized (12L075-6FA5)
- B B MANUFACTURING TL22H150, Timing Pulley, Cast Iron, Black Oxide, (TL22H150)
- B B Manufacturing Timing Belt Pulleys