Shop All Timing Belt Pulleys
B B Manufacturing
25XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 25XL037-6FA3
Zoro # G605355663
product price: $15.88
/ea
Sold in multiples of 5 for $79.40
$79.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 1.572 inch
- Setscrew 2
- Pitch Dia. (In.) 1.592 inch
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 25XL037-6FA3
- Zoro # G605355663
- UPC # 195057621473
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 1.572 inch |
Pitch Dia. (In.) | 1.592 inch |
Width | 2 inch |
Flange Dia. (In.) | 1.812 inch |
Overall Length | 0.906 inch |
Length | 9 inch |
Height | 2 inch |
Details
Setscrew | 2 |
Item | Timing Belt Pulley |
Material | Aluminum |
Bore Type | Finished Bore |
Number of Teeth | 25 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Clear Anodized |
Standards | ISO 9001:2015 |
Weight | 0.141 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Seal Kit (ZE3K)
- DAYTON Washdown Mtr, 3 Ph, TEFC, 1-1/2 HP, 1750 rpm (6WY42)
- NUMATICS MK3 SOL VALVE (031SA4002000030)
- CLIMAX METAL PRODUCTS Shaft Collar, Std, Set Screw, 5/8inBoredia (C-062)
- B B MANUFACTURING TL22H150, Timing Pulley, Cast Iron, Black Oxide, (TL22H150)
- B B MANUFACTURING 24L075-6FA6, Timing Pulley, Aluminum, Clear Anodized, (24L075-6FA6)
- B B MANUFACTURING 36-8MX12-1610, Timing Pulley, Cast Iron, Black Oxide, (36-8MX12-1610)
- B B MANUFACTURING 27AT5/48-0, Timing Pulley, Aluminum (27AT5/48-0)
- B B MANUFACTURING 13LF050X1/2, Timing Pulley, Steel, Black Oxide (13LF050X1/2)
- B B MANUFACTURING TL14H150-1108, Timing Pulley, Steel, Black Oxide, (TL14H150-1108)
- B B MANUFACTURING 24LH100, Timing Pulley, Steel (24LH100)
- B B Manufacturing Pulleys & Sheaves