Shop All Timing Belts
B B Manufacturing
25T5/575, Timing Belt, Polyurethane, Steel
Mfr # 25T5/575
Zoro # G105353794
product price: $24.38
/ea
Sold in multiples of 3 for $73.14
$73.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 115
- Pitch Length 22.638 inch
- Material Polyurethane
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Gearbelt Type Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 25T5/575
- Zoro # G105353794
- UPC # 195057611979
- Country of Origin Taiwan, Province of China
- Category Timing Belts
Dimensions
Pitch Length | 22.638 inch |
Height | 9 inch |
Width | 6 inch |
Length | 1 inch |
Details
Number of Teeth | 115 |
Material | Polyurethane |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Item | Timing Belt |
Gearbelt Type | Single Sided |
Standards | ISO 9001:2015 |
Weight | 0.091 lbs |
Finish | Steel |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 6 In Stroke (288-321)
- POWERDRIVE Pitch Pulley, 5/8"Fixed Bore, 3.15"O.D. (1VP34-5/8)
- TRU-FLATE AIR COUPLER ""T"" 3/8""FNPT (13613)
- SMC PU Tubing, OD 16mm, ID 10mm, 20m/Roll, Black (TU1610B-20)
- B B MANUFACTURING 275-5M-25, Timing Belt, Neoprene, Fiberglass (275-5M-25)
- B B MANUFACTURING 474-3M-09, Timing Belt, Neoprene, Fiberglass (474-3M-09)
- B B MANUFACTURING 1440-8M-50, Timing Belt, Neoprene, Fiberglass (1440-8M-50)
- B B MANUFACTURING 630DXL037G, Timing Belt, Powerhouse Timing, Neoprene / Fiberglass, Double Sided Timing Belt (630DXL037G)
- B B MANUFACTURING 535-D5M-25, Timing Belt, Powerhouse HTD, Neoprene / Fiberglass, Double Sided Timing Belt (535-D5M-25)
- B B MANUFACTURING 16T5/650, Timing Belt, Polyurethane, Steel (16T5/650)
- PIX PIX 170XL050, Standard Timing Belt, XL, 1/2 X 17, T85, Trapezoidal (170XL050)
- B B Manufacturing Power Transmission Belts