Shop All Timing Belts
B B Manufacturing
25T5/525, Timing Belt, Polyurethane, Steel
Mfr # 25T5/525
Zoro # G505354049
product price: $25.15
/ea
Sold in multiples of 3 for $75.45
$75.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 inch
- Gearbelt Type Single Sided
- Standards ISO 9001:2015
- Number of Teeth 105
- Weight 0.083 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 25T5/525
- Zoro # G505354049
- UPC # 195057611900
- Country of Origin Germany
- Category Timing Belts
Dimensions
Width | 6 inch |
Pitch Length | 20.669 inch |
Height | 9 inch |
Length | 1 inch |
Details
Gearbelt Type | Single Sided |
Standards | ISO 9001:2015 |
Number of Teeth | 105 |
Weight | 0.083 lbs |
Material | Polyurethane |
Item | Timing Belt |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Steel |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Flange Bearing, 4-Bolt, Ball, 45mm Bore (UCF209-45MM)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed, Stud Length: 1.5 in (CR-1-1/2-XB)
- REELCRAFT Drive Spring Assembly (S260037)
- B B MANUFACTURING 34-8P20-1610, Timing Pulley, Cast Iron, Black Oxide, (34-8P20-1610)
- B B MANUFACTURING 1164-2P-06, Timing Belt, Neoprene, Fiberglass (1164-2P-06)
- B B MANUFACTURING 6T5/455, Timing Belt, Polyurethane, Steel (6T5/455)
- B B MANUFACTURING 400-5M-15, Timing Belt, Neoprene, Fiberglass (400-5M-15)
- B B MANUFACTURING 12AT5/1380, Timing Belt, Polyurethane, Steel (12AT5/1380)
- B B MANUFACTURING 8T2.5/160, Timing Belt, Polyurethane, Steel (8T2.5/160)
- B B MANUFACTURING 450H200G, Timing Belt, Neoprene, Fiberglass (450H200G)
- B B MANUFACTURING 1328-8M-30, Timing Belt, Neoprene, Fiberglass (1328-8M-30)
- B B Manufacturing Power Transmission Belts