Shop All Timing Belts
B B Manufacturing
25T5/455, Timing Belt, Polyurethane, Steel
Mfr # 25T5/455
Zoro # G005353849
product price: $23.25
/ea
Sold in multiples of 3 for $69.75
$69.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length 17.913 inch
- Height 9 inch
- Weight 0.072 lbs
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 25T5/455
- Zoro # G005353849
- UPC # 195057611771
- Country of Origin Taiwan, Province of China
- Category Timing Belts
Dimensions
Pitch Length | 17.913 inch |
Height | 9 inch |
Width | 6 inch |
Length | 1 inch |
Details
Item | Timing Belt |
Weight | 0.072 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Material | Polyurethane |
Standards | ISO 9001:2015 |
Number of Teeth | 91 |
Gearbelt Type | Single Sided |
Finish | Steel |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Spring Return Hose Reel, 1/4 in Hose Dia., 25 ft Length, 300 psi (437J25)
- POWERDRIVE Pitch Pulley, 5/8"Fixed Bore, 4.15"O.D. (1VP44-5/8)
- TERRE PRODUCTS Toro 109-3546 Exmark 103-3953 Flat Idler Pulley - 2.75'' Flat Dia. - 3/8'' Bore - Steel (32275097)
- MILTON INDUSTRIES COUPLER WASHER (MI768)
- B B MANUFACTURING 680-8M-30, Timing Belt, Neoprene, Fiberglass (680-8M-30)
- B B MANUFACTURING 700-5M-25, Timing Belt, Neoprene, Fiberglass (700-5M-25)
- B B MANUFACTURING 620-5M-25, Timing Belt, Neoprene, Fiberglass (620-5M-25)
- B B MANUFACTURING 660H200G, Timing Belt, Neoprene, Fiberglass (660H200G)
- B B MANUFACTURING 164XL037G, Timing Belt, Neoprene, Fiberglass (164XL037G)
- B B MANUFACTURING 108XL037G, Timing Belt, Neoprene, Fiberglass (108XL037G)
- MBL 291mm 3mm 10mm Timing Belt (100S3M291)
- B B Manufacturing Timing Belts