Shop All Timing Belts
B B Manufacturing
25T5/1215, Timing Belt, Polyurethane, Steel
Mfr # 25T5/1215
Zoro # G805352578
product price: $38.74
/ea
Sold in multiples of 2 for $77.48
$77.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- Standards ISO 9001:2015
- Width 6 inch
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Number of Teeth 243
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 25T5/1215
- Zoro # G805352578
- UPC # 195057612716
- Country of Origin Taiwan, Province of China
- Category Timing Belts
Dimensions
Width | 6 inch |
Pitch Length | 47.835 inch |
Height | 9 inch |
Length | 1 inch |
Details
Material | Polyurethane |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Number of Teeth | 243 |
Gearbelt Type | Single Sided |
Weight | 0.193 lbs |
Item | Timing Belt |
Finish | Steel |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL UE209AN07Z, Pressure Line, 6 micron (ZX-UE209AN07Z)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 2 Bore x 10 Stroke - 1.125 Rod (211304)
- INTERSTATE PNEUMATICS 3/8 Inch Large Metal Bowl 5oz. Lubricator (W1260AP)
- LINKBELT P3W231E 1 15/16 Pillow Block Ball Bearing (P3W231U)
- B B MANUFACTURING 740-5M-15, Timing Belt, Neoprene, Fiberglass (740-5M-15)
- B B MANUFACTURING 608-8MX-62, Timing Belt (608-8MX-62)
- B B MANUFACTURING 1400-14M-40, Timing Belt, Neoprene, Fiberglass (1400-14M-40)
- B B MANUFACTURING 770-5M-15, Timing Belt, Neoprene, Fiberglass (770-5M-15)
- B B MANUFACTURING 576-2P-06, Timing Belt, Neoprene, Fiberglass (576-2P-06)
- B B MANUFACTURING 2600-8P-30, Timing Belt, Neoprene, Fiberglass (2600-8P-30)
- B B MANUFACTURING 4960-8M-50, Timing Belt, Neoprene, Fiberglass (4960-8M-50)
- B B Manufacturing Power Transmission Belts