Shop All Spur Gears
B B Manufacturing
25T1.0P20M6P5, Gear, Plastic
Mfr # 25T1.0P20M6P5
Zoro # G205366038
product price: $5.64
/ea
Sold in multiples of 12 for $67.68
$67.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Dia. (In.) 25 inch
- Face Width (In.) 0.236 inch
- Number of Teeth 25
- Bore Dia. (In.) 5.0 mm
- Outside Dia. (In.) 1.063 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 25T1.0P20M6P5
- Zoro # G205366038
- UPC # 195057677548
- Country of Origin United States
- Category Spur Gears
Dimensions
Pitch Dia. (In.) | 25 inch |
Face Width (In.) | 0.236 inch |
Bore Dia. (In.) | 5.0 mm |
Outside Dia. (In.) | 1.063 inch |
Hub Dia. (In.) | 11.7 inch |
Overall Length (In.) | 0.472 inch |
Length | 1 inch |
Height | 9 inch |
Width | 6 inch |
Details
Item | External Tooth Spur Gear |
Number of Teeth | 25 |
Material | Acetal |
Pressure Angle (Deg.) | 20 |
ISO Viscosity Grade | ISO 9001:2015 |
Weight | 0.008 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 1615 X 5/8-KW Taper Lock Bushing (1615 X 5/8)
- BESTORQ Husqvarna Z4824 (968999512) (Hydro Drive 2004-07) Zero Turn Mower Replacement Belt, A55LG (A55LG)
- TRITAN Tapered Roller Bearing, Cup, 1.781-in. Outside Dia., 0.475-in. Width (LM11910)
- DAYTON Shaft Collar, Clamp, 1Pc, 5/8 In, SS (1L680)
- B B MANUFACTURING 42T48P20-6P2, Gear, Plastic (42T48P20-6P2)
- B B MANUFACTURING 34T48P20-6P2, Gear, Plastic (34T48P20-6P2)
- B B MANUFACTURING 42T32P20-6P3, Gear, Plastic (42T32P20-6P3)
- B B MANUFACTURING 42T20P20-6P4, Gear, Plastic (42T20P20-6P4)
- B B MANUFACTURING 50T0.8P20M6P6, Gear, Plastic (50T0.8P20M6P6)
- B B MANUFACTURING 15T24P20-6P2, Gear, Plastic (15T24P20-6P2)
- BOSTON GEAR SpurGear, 16DP, 20PA, 48Teeth, Steel (YB48A)
- B B Manufacturing Gears & Gear Racks