Shop All Timing Belts
B B Manufacturing
25T10/540, Timing Belt, Polyurethane, Steel
Mfr # 25T10/540
Zoro # G705352678
product price: $28.35
/ea
Sold in multiples of 2 for $56.70
$56.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ISO 9001:2015
- Height 9 inch
- Width 6 inch
- Material Polyurethane
- Number of Teeth 54
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 25T10/540
- Zoro # G705352678
- UPC # 195057703759
- Country of Origin United States
- Category Timing Belts
Dimensions
Height | 9 inch |
Width | 6 inch |
Pitch Length | 21.26 inch |
Length | 1 inch |
Details
Item | Timing Belt |
Standards | ISO 9001:2015 |
Material | Polyurethane |
Number of Teeth | 54 |
Weight | 0.144 lbs |
Gearbelt Type | Single Sided |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Steel |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, HK Series (LL6KP31)
- MAIN FILTER Hydraulic Filter, replaces PARKER 937782Q, Return Line, 10 micron, Inside-Out (MF0063475)
- DODGE 2517 X 1/2-KW Taper Lock Bushing (2517 KWY 3/8 X3/16)
- BUYERS PRODUCTS No Valve DC Powered Unit-Externally Adjustable Relief Horizontal 2.20 Gallon (PU304LR)
- B B MANUFACTURING 1420-5M-15, Timing Belt, Neoprene, Fiberglass (1420-5M-15)
- B B MANUFACTURING 10T2.5/420, Timing Belt, Polyurethane, Steel (10T2.5/420)
- B B MANUFACTURING 275-5M-09, Timing Belt, Neoprene, Fiberglass (275-5M-09)
- B B MANUFACTURING 25T10/850, Timing Belt, Polyurethane, Steel (25T10/850)
- B B MANUFACTURING 1328-8M-30, Timing Belt, Neoprene, Fiberglass (1328-8M-30)
- B B MANUFACTURING 335-5M-25, Timing Belt, Neoprene, Fiberglass (335-5M-25)
- GATES PowerGrip GT4 Belts - 8M and 14M, 2200-8MGT-12 (2200-8MGT-12)
- B B Manufacturing Power Transmission Belts