Shop All Timing Belts
B B Manufacturing
25T10/370, Timing Belt, Polyurethane, Steel
Mfr # 25T10/370
Zoro # G905351921
Sold in multiples of 3 for $66.87
$66.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 inch
- Number of Teeth 37
- Weight 0.098 lbs
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 25T10/370
- Zoro # G905351921
- UPC # 195057703612
- Country of Origin Taiwan, Province of China
- Category Timing Belts
Dimensions
Width | 6 inch |
Height | 9 inch |
Pitch Length | 14.567 inch |
Length | 1 inch |
Details
Number of Teeth | 37 |
Weight | 0.098 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Material | Polyurethane |
Standards | ISO 9001:2015 |
Item | Timing Belt |
Gearbelt Type | Single Sided |
Finish | Steel |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pillow Block Bearing, Ball, 1-3/8" Bore (3FCP9)
- INA Thrust Washer, Inside Dia. 0.875 In (TWC1423-HLA)
- NATIONAL Small Bore Metric Seals, 25X40X7-RLS35-S (25X40X7-RLS35-S)
- BANDO S3M-537 Timing Belt, 150-S3M-537 (150-S3M-537)
- B B MANUFACTURING 608-8MX-21, Timing Belt (608-8MX-21)
- B B MANUFACTURING 240DL100G, Timing Belt, Powerhouse Timing, Neoprene / Fiberglass, Double Sided Timing Belt (240DL100G)
- B B MANUFACTURING 608-8MX-36, Timing Belt (608-8MX-36)
- B B MANUFACTURING 16T10/410, Timing Belt, Polyurethane, Steel (16T10/410)
- B B MANUFACTURING 720-5M-09, Timing Belt, Neoprene, Fiberglass (720-5M-09)
- B B MANUFACTURING 1635-5M-09, Timing Belt, Neoprene, Fiberglass (1635-5M-09)
- BESTORQ 5M Timing Belts, 385-5M-09 (385-5M-09)
- B B Manufacturing Power Transmission Belts