Shop All Spur Gears
B B Manufacturing
25T0.8P20M6P5, Gear, Plastic
Mfr # 25T0.8P20M6P5
Zoro # G205366090
product price: $4.13
/ea
Sold in multiples of 16 for $66.08
$66.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Dia. (In.) 20 inch
- Face Width (In.) 0.157 inch
- Number of Teeth 25
- Bore Dia. (In.) 5.0 mm
- Outside Dia. (In.) 0.85 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 25T0.8P20M6P5
- Zoro # G205366090
- UPC # 195057677760
- Country of Origin United States
- Category Spur Gears
Dimensions
Pitch Dia. (In.) | 20 inch |
Face Width (In.) | 0.157 inch |
Bore Dia. (In.) | 5.0 mm |
Outside Dia. (In.) | 0.85 inch |
Hub Dia. (In.) | 10 inch |
Height | 9 inch |
Width | 6 inch |
Length | 1 inch |
Details
Item | External Tooth Spur Gear |
Number of Teeth | 25 |
Material | Acetal |
Pressure Angle (Deg.) | 20 |
ISO Viscosity Grade | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.004 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 2C-100-Z Two-Piece Clamping Collar (2C-100-Z)
- SMC Male Run Tee, 6mm, TubexMale BSPT (KQ2Y06-01AS)
- POWERFLITE AX69 Cogged V-Belt, 71" Outside Length, 1/2" Top Width, 1 Ribs (AX69-2)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 184T Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM (U2P3D)
- B B MANUFACTURING 52T48P20-6P3, Gear, Plastic (52T48P20-6P3)
- B B MANUFACTURING 12T32P20-6P1.5, Gear, Plastic (12T32P20-6P1.5)
- B B MANUFACTURING 42T48P20-6P2, Gear, Plastic (42T48P20-6P2)
- B B MANUFACTURING 15T24P20-6P2, Gear, Plastic (15T24P20-6P2)
- B B MANUFACTURING 46T20P20-6P4, Gear, Plastic (46T20P20-6P4)
- B B MANUFACTURING 72T24P20-6P4, Gear, Plastic (72T24P20-6P4)
- KHK GEARS Stainless Steel F-Loc Spur Gears (SUSF1-25)
- B B Manufacturing Gears & Gear Racks