Shop All Timing Belt Pulleys
B B Manufacturing
25MP037-6FA3, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 25MP037-6FA3
Zoro # G405353593
product price: $12.73
/ea
Sold in multiples of 6 for $76.38
$76.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 0.617 inch
- Bore Type Finished Bore
- Number of Teeth 25
- Setscrew 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 25MP037-6FA3
- Zoro # G405353593
- UPC # 195057000933
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 0.617 inch |
Flange Dia. (In.) | 0.815 inch |
Pitch Dia. (In.) | 0.637 inch |
Width | 0.875 inch |
Height | 0.875 inch |
Length | 9 inch |
Overall Length | 0.813 inch |
Details
Bore Type | Finished Bore |
Number of Teeth | 25 |
Setscrew | 2 |
Material | Aluminum |
Item | Timing Belt Pulley |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Weight | 0.017 lbs |
Finish | Clear Anodized |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES 05MJ-05MJ Straight Large Hex (2403-LH-05-05)
- SKF Angular Contact Bearing, 60mm, O.D. 150mm (7412 BCBM)
- GAST Stock 12/Skid 16Am-Frv-13 Air Motor (16AM-FRV-13)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 6 inch OD (1VP60x1-1/8)
- B B MANUFACTURING 22XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized, (22XL037-3FA4)
- B B MANUFACTURING 18XL037-SFP3, Timing Pulley, Plastic (18XL037-SFP3)
- B B MANUFACTURING QD64-5M-15, Timing Pulley, Cast Iron, Black Oxide, (QD64-5M-15)
- B B MANUFACTURING QD38-5M-25, Timing Pulley, Steel, Black Oxide, (QD38-5M-25)
- B B MANUFACTURING 28-14P40-2012, Timing Pulley, Cast Iron, Black Oxide, (28-14P40-2012)
- B B MANUFACTURING 27AT5/32-2, Timing Pulley, Aluminum (27AT5/32-2)
- CONTINENTAL CONTITECH Gearbelt Pulley, Bushed, SK, 28 Grooves (B-28S-SK)
- B B Manufacturing Timing Belt Pulleys