Shop All Timing Belt Pulleys
B B Manufacturing
25MP025M6FA6, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 25MP025M6FA6
Zoro # G705353712
product price: $12.85
/ea
Sold in multiples of 6 for $77.10
$77.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 6.0 mm
- Outside Dia. - Timing Belt Pulleys 0.617 inch
- Number of Teeth 25
- Pitch Dia. (In.) 0.637 inch
- Setscrew 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 25MP025M6FA6
- Zoro # G705353712
- UPC # 195057004696
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 6.0 mm |
Outside Dia. - Timing Belt Pulleys | 0.617 inch |
Pitch Dia. (In.) | 0.637 inch |
Flange Dia. (In.) | 0.815 inch |
Width | 0.875 inch |
Details
Item | Timing Belt Pulley |
Number of Teeth | 25 |
Setscrew | 2 |
Material | Aluminum |
Bore Type | Finished Bore |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-FLOW General Purpose Lubricant Spray 6 oz (20005)
- MILTON INDUSTRIES HOSE AIR 1/2" X 25 FT 1/2" MALE X MALE (MI1636)
- AIGNEP USA PTC Fittings Kit, 60 Pieces, 1/4 In Size (87861-04)
- EXAIR Air Knife, 1/4 In NPT, 24 In L, SS (110024SS)
- B B MANUFACTURING 15LF050X1/2, Timing Pulley, Steel, Black Oxide (15LF050X1/2)
- B B MANUFACTURING 12L050-6FA5, Timing Pulley, Aluminum, Clear Anodized (12L050-6FA5)
- B B MANUFACTURING 36T5/22-2, Timing Pulley, Aluminum (36T5/22-2)
- B B MANUFACTURING 24XL037-3FA5, Timing Pulley, Aluminum, Clear Anodized, (24XL037-3FA5)
- B B MANUFACTURING 16T2.5/48-0, Timing Pulley, Aluminum (16T2.5/48-0)
- B B MANUFACTURING TL24L100, Timing Pulley, Steel, Black Oxide, (TL24L100)
- B B MANUFACTURING 24-8P30-1108, Timing Pulley, Steel, Black Oxide, (24-8P30-1108)
- B B Manufacturing Pulleys & Sheaves