Shop All Timing Belt Pulleys
B B Manufacturing
25MP025-6FA3, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 25MP025-6FA3
Zoro # G705353774
product price: $12.85
/ea
Sold in multiples of 6 for $77.10
$77.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 0.617 inch
- Setscrew 2
- Flange Dia. (In.) 0.815 inch
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 25MP025-6FA3
- Zoro # G705353774
- UPC # 195057000407
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 0.617 inch |
Flange Dia. (In.) | 0.815 inch |
Pitch Dia. (In.) | 0.637 inch |
Width | 0.875 inch |
Length | 9 inch |
Height | 0.875 inch |
Overall Length | 0.688 inch |
Details
Setscrew | 2 |
Material | Aluminum |
Bore Type | Finished Bore |
Number of Teeth | 25 |
Item | Timing Belt Pulley |
Weight | 0.018 lbs |
Finish | Clear Anodized |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 937726, Return Line, 10 micron (ZX-937726)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 10 HP (2545E10-P-230/3)
- MARTIN SPROCKET & GEAR Q.D. Weld-On Hub, SK-A (SK-A)
- BOSTITCH Compressor and Brad Nailer Combo Kit (BTFP1KIT)
- B B MANUFACTURING 15LF075X5/8, Timing Pulley, Steel, Black Oxide (15LF075X5/8)
- B B MANUFACTURING 21L075-6FA6, Timing Pulley, Aluminum, Clear Anodized, (21L075-6FA6)
- B B MANUFACTURING 24XL037-DFP4, Timing Pulley, Plastic (24XL037-DFP4)
- B B MANUFACTURING 31AT10/32-2, Timing Pulley, Aluminum (31AT10/32-2)
- B B MANUFACTURING QD36L075, Timing Pulley, Cast Iron, Black Oxide, (QD36L075)
- B B MANUFACTURING 21T5/16-2, Timing Pulley, Aluminum (21T5/16-2)
- B B MANUFACTURING TL32L100, Timing Pulley, Cast Iron, Black Oxide, (TL32L100)
- B B Manufacturing Timing Belt Pulleys