Shop All Idler Sprockets
B B Manufacturing
25B19-IDLER, Idler Sprocket, Steel, Black Oxide,
Mfr # 25B19-IDLER
Zoro # G905366482
product price: $43.79
/ea
Sold in multiples of 2 for $87.58
$87.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1.648 inch
- Bore Dia. - Sprockets 1/2 inch
- Bearing Type - Sprockets B
- Number of Teeth 19
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 25B19-IDLER
- Zoro # G905366482
- UPC # 195057187443
- Country of Origin United States
- Category Idler Sprockets
Dimensions
Outside Dia. | 1.648 inch |
Bore Dia. - Sprockets | 1/2 inch |
Pitch Diameter | 1.519 inch |
Details
Bearing Type - Sprockets | B |
Number of Teeth | 19 |
Material | Steel |
Item | Idler Roller Chain Sprocket |
Bore Type | Idler |
Weight | 0.198 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 1/2 to 1-1/4In, SAE 12, SS, PK10 (670040012)
- PARKER Coupler Body, Brass, 3/4 In. Pipe, 110 cfm (B37G)
- PARKER Pneumatic Oil Filter, 1 In. NPT, 178 cfm (8208N-1A1-BX)
- FESTO Solenoid Valve CPE18-M3H-5L-1/4 (CPE18-M3H-5L-1/4)
- B B MANUFACTURING 100B11-IDLER, Idler Sprocket, Steel, Black Oxide (100B11-IDLER)
- BREWER MACHINE AND GEAR Idler Sprocket, ANSI 80, Needle Bearing, 13 Teeth, 1" Bore (80B13F)
- POWERDRIVE Idler Sprocket, Needle, ANSI 60 (HN60B17)
- BREWER MACHINE AND GEAR Idler Sprocket, Plate, 40, Bronze Bushing, 15 Teeth, 1/2" Bore (BMG 41E15)
- BREWER MACHINE AND GEAR Idler Sprocket, A Style, 40 Chain , 18 Teeth, Ball Bearing, 5/8" Bore (B4018H)
- BREWER MACHINE AND GEAR Idler Sprocket, A Style, 50 Chain , 15 Teeth, Ball Bearing, Composite (B5015N)
- FENNER DRIVES Idler, Sprocket, 60 ANSI (CS6002/CB0004)
- B B Manufacturing Chains & Chain Sprockets