Shop All Timing Belts
B B Manufacturing
25AT5/825, Timing Belt, Polyurethane, Steel
Mfr # 25AT5/825
Zoro # G505357729
product price: $40.59
/ea
Sold in multiples of 2 for $81.18
$81.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9 inch
- Standards ISO 9001:2015
- Gearbelt Type Single Sided
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 25AT5/825
- Zoro # G505357729
- UPC # 195057712331
- Country of Origin Taiwan, Province of China
- Category Timing Belts
Dimensions
Height | 9 inch |
Width | 6 inch |
Pitch Length | 32.48 inch |
Length | 1 inch |
Details
Item | Timing Belt |
Standards | ISO 9001:2015 |
Gearbelt Type | Single Sided |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Material | Polyurethane |
Number of Teeth | 165 |
Weight | 0.14 lbs |
Finish | Steel |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Male Elbow, 3/8 In, Tube x MNPT, Brass, PK10 (88110-06-06)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER CZ1, Pressure Line, 1 micron (ZX-CZ1)
- MILLENNIUM FILTER Hydraulic Filter, replaces BALDWIN P41525, Return Line, 25 micron (ZX-P41525)
- DYKEM Opaque Staining Color, Gallon, Lite Blue (81725)
- B B MANUFACTURING 25T10/850, Timing Belt, Polyurethane, Steel (25T10/850)
- B B MANUFACTURING 25AT10/1400, Timing Belt, Polyurethane, Steel (25AT10/1400)
- B B MANUFACTURING 2800-14M-55, Timing Belt, Neoprene, Fiberglass (2800-14M-55)
- B B MANUFACTURING 10T5/430, Timing Belt, Polyurethane, Steel (10T5/430)
- B B MANUFACTURING 12AT5/1380, Timing Belt, Polyurethane, Steel (12AT5/1380)
- B B MANUFACTURING 399-3M-09, Timing Belt, Neoprene, Fiberglass (399-3M-09)
- GATES PowerGrip Timing Belts, 240L100 (240L100)
- B B Manufacturing Power Transmission Belts