Shop All Timing Belts
B B Manufacturing
25AT5/780, Timing Belt, Polyurethane, Steel
Mfr # 25AT5/780
Zoro # G305357776
product price: $39.85
/ea
Sold in multiples of 2 for $79.70
$79.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Width 6 inch
- Standards ISO 9001:2015
- Height 9 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 25AT5/780
- Zoro # G305357776
- UPC # 195057712324
- Country of Origin Taiwan, Province of China
- Category Timing Belts
Dimensions
Width | 6 inch |
Height | 9 inch |
Pitch Length | 30.709 inch |
Length | 1 inch |
Details
Material | Polyurethane |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Weight | 0.135 lbs |
Gearbelt Type | Single Sided |
Number of Teeth | 156 |
Item | Timing Belt |
Finish | Steel |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Ball Nut, Ball Circle Dia 0.375 In (8103-448-003)
- AIGNEP USA Male Swivel 90 D Elbow, Brass, 5/32In, Pk5 (87110-53-02)
- 3M Shroud Red - Elite 5 in LP 55216, 1/pk (55216)
- CLIMAX METAL PRODUCTS LC-062 Lightweight Set Screw Collar (LC-062)
- B B MANUFACTURING 1568-14M-40, Timing Belt, Neoprene, Fiberglass (1568-14M-40)
- B B MANUFACTURING 700-5M-25, Timing Belt, Neoprene, Fiberglass (700-5M-25)
- B B MANUFACTURING 240DL100G, Timing Belt, Powerhouse Timing, Neoprene / Fiberglass, Double Sided Timing Belt (240DL100G)
- B B MANUFACTURING 25T5/525, Timing Belt, Polyurethane, Steel (25T5/525)
- B B MANUFACTURING 3500-14M-115, Timing Belt, Neoprene, Fiberglass (3500-14M-115)
- B B MANUFACTURING 25T10/1110, Timing Belt, Polyurethane, Steel (25T10/1110)
- AFTERMARKET 4300S8M632 DAndD Powerdrive S8M Single STS Replacement Timing Belt (4300-S8M-632-DD)
- B B Manufacturing Timing Belts