Shop All Timing Belts
B B Manufacturing
25AT5/710, Timing Belt, Polyurethane, Steel
Mfr # 25AT5/710
Zoro # G905357886
Sold in multiples of 2 for $78.90
$78.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ISO 9001:2015
- Gearbelt Type Single Sided
- Pitch Length 27.953 inch
- Height 9 inch
- Number of Teeth 142
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 25AT5/710
- Zoro # G905357886
- UPC # 195057712294
- Country of Origin Taiwan, Province of China
- Category Timing Belts
Dimensions
Pitch Length | 27.953 inch |
Height | 9 inch |
Width | 6 inch |
Length | 1 inch |
Details
Item | Timing Belt |
Standards | ISO 9001:2015 |
Gearbelt Type | Single Sided |
Number of Teeth | 142 |
Weight | 0.119 lbs |
Material | Polyurethane |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Steel |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Motor, Sh Pole, 1/15 HP, 1050,115V, 42Y, OAO (BLR6407)
- TRITAN Pillow Block Bearing, Ball, 1" Bore (HCP205-16)
- CONTROL DEVICES Valve, 3" Connection, 6-29/32" Dia. (NBR30-0T008)
- ADAPTALL Adapter, 1/4 in., Male BSPT/Male JIC (9011-04-04)
- B B MANUFACTURING 1400-14M-40, Timing Belt, Neoprene, Fiberglass (1400-14M-40)
- B B MANUFACTURING 16T5/545, Timing Belt, Polyurethane, Steel (16T5/545)
- B B MANUFACTURING 267-3M-15, Timing Belt, Neoprene, Fiberglass (267-3M-15)
- B B MANUFACTURING LL5M15, Timing Belt, Neoprene, Fiberglass (LL5M15)
- B B MANUFACTURING 740-5M-25, Timing Belt, Neoprene, Fiberglass (740-5M-25)
- B B MANUFACTURING 6T5/575, Timing Belt, Polyurethane, Steel (6T5/575)
- GATES Tri-Power PowerBand Belts, 2/CX162 (2/CX162)
- B B Manufacturing Power Transmission Belts