Shop All Timing Belts
B B Manufacturing
2590-14M-55, Timing Belt, Neoprene, Fiberglass
Mfr # 2590-14M-55
Zoro # G605355359
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 3.212 lbs
- Standards ISO 9001:2015
- Width 6 inch
- Number of Teeth 185
- Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 2590-14M-55
- Zoro # G605355359
- UPC # 195057034501
- Country of Origin Germany
- Category Timing Belts
Dimensions
Width | 6 inch |
Height | 9 inch |
Pitch Length | 101.969 inch |
Length | 1 inch |
Details
Weight | 3.212 lbs |
Standards | ISO 9001:2015 |
Number of Teeth | 185 |
Material | Neoprene |
Gearbelt Type | Single Sided |
Item | Timing Belt |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3B/111 Banded V-Belt, 114" Outside Length, 21/32" Top Width, 3 Ribs (54TY18)
- TRITAN Roller Chain, Single Strand, Rivet, 100 ft (25-1R X 100FT)
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 4 in Stroke, NFPA Double Acting (5VLF6)
- CONRADER Safety Valve, Soft Seat, 1/2In, 300 PSI, SS (SRV390-1/2-V-SS-300)
- B B MANUFACTURING 270-5M-25, Timing Belt, Neoprene, Fiberglass (270-5M-25)
- B B MANUFACTURING 339-3M-09, Timing Belt, Neoprene, Fiberglass (339-3M-09)
- B B MANUFACTURING 656-8M-30, Timing Belt, Neoprene, Fiberglass (656-8M-30)
- B B MANUFACTURING 695-5M-15, Timing Belt, Neoprene, Fiberglass (695-5M-15)
- B B MANUFACTURING 32T10/980, Timing Belt, Polyurethane, Steel (32T10/980)
- B B MANUFACTURING 210-3M-06, Timing Belt, Neoprene, Fiberglass (210-3M-06)
- GATES Super HC Molded Notch PowerBand Belts, 4/3VX560 (4/3VX560)
- B B Manufacturing Power Transmission Belts