Shop All Timing Belts
B B Manufacturing
2520-14MX-37, Timing Belt, Polyurethane, Carbon Tensile
Mfr # 2520-14MX-37
Zoro # G905353703
Free Shipping & Returns
$570.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 3.2 lbs
- Material Polyurethane
- Standards ISO 9001:2015
- Pitch Length 99.213 inch
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 2520-14MX-37
- Zoro # G905353703
- UPC # 195057098404
- Country of Origin Germany
- Category Timing Belts
Dimensions
Pitch Length | 99.213 inch |
Width | 6 inch |
Height | 9 inch |
Length | 1 inch |
Details
Item | Timing Belt |
Weight | 3.2 lbs |
Material | Polyurethane |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Gearbelt Type | Single Sided |
Number of Teeth | 180 |
Finish | Carbon Tensile |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Snap-Hose Clamp, Black, 0.69"Max ID, PK50 (HC-F-PA66-BK)
- MAIN FILTER VICKERS 737838 Replacement/Interchange Hydraulic Filter (MF0058716)
- MARATHON MOTORS Permanent Split Capacitor General Purpose Farm Duty Motor, 1/2 HP, 48Y Frame, 115/230V AC Voltage (048A11T2023)
- TOMPKINS HOSE SLEEVE NYLON 1.25 in. NHS-125, Sold per Foot (460005)
- B B MANUFACTURING 760-8M-30, Timing Belt, Neoprene, Fiberglass (760-8M-30)
- B B MANUFACTURING 1200-5M-25, Timing Belt, Neoprene, Fiberglass (1200-5M-25)
- B B MANUFACTURING 695-5M-09, Timing Belt, Neoprene, Fiberglass (695-5M-09)
- B B MANUFACTURING 150L075G, Timing Belt, Neoprene, Fiberglass (150L075G)
- B B MANUFACTURING 417-3M-15, Timing Belt, Neoprene, Fiberglass (417-3M-15)
- B B MANUFACTURING 1600-8M-30, Timing Belt, Neoprene, Fiberglass (1600-8M-30)
- GATES Hi-Power II Belts, A30 (A30)
- B B Manufacturing Timing Belts