Shop All Timing Belts
B B Manufacturing
252-3M-15, Timing Belt, Neoprene, Fiberglass
Mfr # 252-3M-15
Zoro # G005353306
product price: $8.60
/ea
Sold in multiples of 6 for $51.60
$51.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene
- Pitch Length 9.921 inch
- Width 6 inch
- Weight 0.02 lbs
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 252-3M-15
- Zoro # G005353306
- UPC # 195057891579
- Country of Origin Germany
- Category Timing Belts
Dimensions
Pitch Length | 9.921 inch |
Width | 6 inch |
Height | 9 inch |
Length | 1 inch |
Details
Material | Neoprene |
Weight | 0.02 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Number of Teeth | 84 |
Item | Timing Belt |
Gearbelt Type | Single Sided |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Gear Worm Gear, W1020Q (W1020Q)
- SMC Speed Control Valve, 6mm Tube, 1/8 In (AS2211F-01-06S)
- CONTINENTAL CONTITECH 4/BX77 Banded Cogged V-Belt, 80" Outside Length, 2-41/64" Top Width, 4 Ribs (4/BX77)
- DAYTON Motor Start Capacitor, 53-64 MFD, 220-250V (2MER4)
- B B MANUFACTURING 800H075G, Timing Belt, Neoprene, Fiberglass (800H075G)
- B B MANUFACTURING 360H200G, Timing Belt, Neoprene, Fiberglass (360H200G)
- B B MANUFACTURING 20T5/545, Timing Belt, Polyurethane, Steel (20T5/545)
- B B MANUFACTURING 560-8M-20, Timing Belt, Neoprene, Fiberglass (560-8M-20)
- B B MANUFACTURING 405-5M-15, Timing Belt, Neoprene, Fiberglass (405-5M-15)
- B B MANUFACTURING 425-5M-25, Timing Belt, Neoprene, Fiberglass (425-5M-25)
- GATES Tri-Power Belts, BX77 (BX77)
- B B Manufacturing Timing Belts