Shop All Timing Belts
B B Manufacturing
252-3M-09, Timing Belt, Neoprene, Fiberglass
Mfr # 252-3M-09
Zoro # G505353479
Sold in multiples of 10 for $68.00
$68.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene
- Standards ISO 9001:2015
- Height 9 inch
- Width 6 inch
- Number of Teeth 84
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 252-3M-09
- Zoro # G505353479
- UPC # 195057888340
- Country of Origin Germany
- Category Timing Belts
Dimensions
Height | 9 inch |
Width | 6 inch |
Pitch Length | 9.921 inch |
Length | 1 inch |
Details
Material | Neoprene |
Standards | ISO 9001:2015 |
Number of Teeth | 84 |
Item | Timing Belt |
Weight | 0.02 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Gearbelt Type | Single Sided |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER STD SERIES PLASTIC CLAMP (1095-PP)
- RULAND Shaft Collar, Clamp, 1Pc, 20mm, Alum (MCL-20-A)
- DYNABRADE Spring, 95149 (95149)
- CONTINENTAL 3" ID x 25 ft Discharge & Suction Hose BK/GN (GH300-25CN-G)
- B B MANUFACTURING 675-5M-15, Timing Belt, Neoprene, Fiberglass (675-5M-15)
- B B MANUFACTURING 150L075G, Timing Belt, Neoprene, Fiberglass (150L075G)
- B B MANUFACTURING 4960-8M-50, Timing Belt, Neoprene, Fiberglass (4960-8M-50)
- B B MANUFACTURING 280-5M-15, Timing Belt, Neoprene, Fiberglass (280-5M-15)
- B B MANUFACTURING 2450-14M-85, Timing Belt, Neoprene, Fiberglass (2450-14M-85)
- B B MANUFACTURING 1600-8MX-12, Timing Belt, Polyurethane, Carbon Tensile (1600-8MX-12)
- D&D Timing Belt, 8M, 36 x 1600mm PL, T200 (1600-8M-36)
- B B Manufacturing Timing Belts