Shop All Tapered & QD Bushings
B B Manufacturing
2517x1, TL Bushing, C45 Steel, Black Oxide,
Mfr # 2517x1
Zoro # G405366050
Sold in multiples of 2 for $63.62
$63.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 inch
- Length 3 inch
- Material Steel
- Dimension B 1.75 inch
- Dimension D 3.25 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 2517x1
- Zoro # G405366050
- UPC # 195057292451
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 inch |
Length | 3 inch |
Dimension B | 1.75 inch |
Dimension D | 3.25 inch |
Bolt Circle Dia. | 3.25 inch |
Outside Diameter | 4.875 inch |
Height | 5 inch |
Width | 5 inch |
Details
Item - Tapered and QD Bushings | Taper Lock Bushing |
Material | Steel |
Standards | ISO 9001:2015 |
Finish | Black Oxide |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 3.413 lbs |
Bore Type | Finished Bore |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket 5X DODGE Classic Banded Replacement V-Belt, D158 (D158)
- DAYTON Motor Brush (206NL)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 HP, 145T Frame, 208-230/460V AC Voltage, 1155 Nameplate RPM (EM3556T)
- CARLISLE RBX144-3 Gold-Ribbon Cog-Band (RBX144-3)
- B B MANUFACTURING 3525x3-5/16, TL Bushing, C45 Steel, Black Oxide, (3525x3-5/16)
- B B MANUFACTURING 1610x1-1/4, TL Bushing, C45 Steel, Black Oxide (1610x1-1/4)
- B B MANUFACTURING SKx1, QD Bushing, C45 Steel, Black Oxide, (SKx1)
- B B MANUFACTURING JAx9/16, QD Bushing, C45 Steel, Black Oxide, (JAx9/16)
- B B MANUFACTURING 3020x2-5/16, TL Bushing, C45 Steel, Black Oxide, (3020x2-5/16)
- B B MANUFACTURING 1215x32mm, TL Bushing, C45 Steel, Black Oxide (1215x32mm)
- POWERDRIVE QD Bushing, Series SK, 1-1/4" Bore (SK-1-1/4)
- B B Manufacturing Bushings