Shop All Tapered & QD Bushings
B B Manufacturing
2517x1-7/16, TL Bushing, C45 Steel, Black Oxide,
Mfr # 2517x1-7/16
Zoro # G805366193
product price: $31.81
/ea
Sold in multiples of 2 for $63.62
$63.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 7/16 inch
- Length 3 inch
- Material Steel
- Dimension D 3.25 inch
- Bolt Circle Dia. 3.25 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 2517x1-7/16
- Zoro # G805366193
- UPC # 195057292529
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 7/16 inch |
Length | 3 inch |
Dimension D | 3.25 inch |
Bolt Circle Dia. | 3.25 inch |
Dimension B | 1.75 inch |
Height | 5 inch |
Width | 5 inch |
Outside Diameter | 4.875 inch |
Details
Item - Tapered and QD Bushings | Taper Lock Bushing |
Material | Steel |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 3.034 lbs |
Finish | Black Oxide |
Standards | ISO 9001:2015 |
Bore Type | Finished Bore |
Description
The B B MANUFACTURING brand 2517x1-7/16 TL Bushing is a tapered and QD bushing made of C45 steel with a black oxide finish. It has a bore diameter of 1 7/16 inch, a length of 3 inch, a dimension D of 3.25 inch, a bolt circle diameter of 3.25 inch, a dimension B of 1.75 inch, a height of 5 inch, a weight of 3.034 lbs, a width of 5 inch, and an outside diameter of 4.875 inch. The bore type is finished bore.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Check Valve, 2.85" L x 1.88" W x 1.88" H (DT-1250-MOMS-5)
- COXREELS Zinc Plated Hose Guard, 16 GA Steel, 1/4"L (237-1)
- HERITAGE Extension, 1/8"-27NPTFx1/8"-27NPTF, CSZ (H43762)
- ARROW PNEUMATICS StageAir 2 Qt Desiccant Dryer (C7612XL)
- B B MANUFACTURING SKx42mm, QD Bushing, C45 Steel, Black Oxide, (SKx42mm)
- B B MANUFACTURING SHx1/2, QD Bushing, C45 Steel, Black Oxide, (SHx1/2)
- B B MANUFACTURING 1215x32mm, TL Bushing, C45 Steel, Black Oxide (1215x32mm)
- B B MANUFACTURING SDx1-15/16, QD Bushing, C45 Steel, Black Oxide, (SDx1-15/16)
- B B MANUFACTURING 1610-IDL-BUSH, Idler Bushing (1610-IDL-BUSH)
- B B MANUFACTURING P1x7/8, Split Taper Bushing, C45 Steel, Black Oxide, (P1x7/8)
- B B MANUFACTURING 3525x3-5/16, TL Bushing, C45 Steel, Black Oxide, (3525x3-5/16)
- B B Manufacturing Tapered & QD Bushings