Shop All Tapered & QD Bushings
B B Manufacturing
2517x1-3/8, TL Bushing, C45 Steel, Black Oxide,
Mfr # 2517x1-3/8
Zoro # G405365954
product price: $31.81
/ea
Sold in multiples of 2 for $63.62
$63.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 3/8 inch
- Length 3 inch
- Dimension B 1.75 inch
- Dimension D 3.25 inch
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 2517x1-3/8
- Zoro # G405365954
- UPC # 195057292512
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 3/8 inch |
Length | 3 inch |
Dimension B | 1.75 inch |
Dimension D | 3.25 inch |
Bolt Circle Dia. | 3.25 inch |
Outside Diameter | 4.875 inch |
Width | 5 inch |
Height | 5 inch |
Details
Item - Tapered and QD Bushings | Taper Lock Bushing |
Material | Steel |
Finish | Black Oxide |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 3.064 lbs |
Standards | ISO 9001:2015 |
Bore Type | Finished Bore |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENTICS Directional Control Poppet Valve (8227A1NP6014A00)
- CONRADER Blow Down Valve, 250 psi, 1/4in. NPT (DBD1-1414)
- CAMOZZI Male-Male-Male Tee, 1/8MM (2080 1/8)
- GATES XPA2000 Metric V-Belt, 2000mm Outside Length, 13mm Top Width, 1 Ribs (XPA2000)
- B B MANUFACTURING SDSx1-13/16, QD Bushing, C45 Steel, Black Oxide, (SDSx1-13/16)
- B B MANUFACTURING Ex1, QD Bushing, C45 Steel, Black Oxide, (Ex1)
- B B MANUFACTURING Ex1-7/16, QD Bushing, C45 Steel, Black Oxide, (Ex1-7/16)
- B B MANUFACTURING SDSx1-3/16, QD Bushing, C45 Steel, Black Oxide, (SDSx1-3/16)
- B B MANUFACTURING SDx1-7/8, QD Bushing, C45 Steel, Black Oxide, (SDx1-7/8)
- B B MANUFACTURING 2012x2-1/8, TL Bushing, C45 Steel, Black Oxide (2012x2-1/8)
- TRITAN Taper-Lock Bushing, 1in.Bore dia., 1.9in.L (1210 X 1)
- B B Manufacturing Bushings