Shop All Tapered & QD Bushings
B B Manufacturing
2517x1-1/8, TL Bushing, C45 Steel, Black Oxide,
Mfr # 2517x1-1/8
Zoro # G105365971
product price: $32.39
/ea
Sold in multiples of 2 for $64.78
$64.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 1/8 inch
- Length 3 inch
- Material Steel
- Dimension B 1.75 inch
- Dimension D 3.25 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 2517x1-1/8
- Zoro # G105365971
- UPC # 195057292475
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 1/8 inch |
Length | 3 inch |
Dimension B | 1.75 inch |
Dimension D | 3.25 inch |
Bolt Circle Dia. | 3.25 inch |
Height | 5 inch |
Outside Diameter | 4.875 inch |
Width | 5 inch |
Details
Item - Tapered and QD Bushings | Taper Lock Bushing |
Material | Steel |
Weight | 3.325 lbs |
Standards | ISO 9001:2015 |
Finish | Black Oxide |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Bore Type | Finished Bore |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Motor For A Hydrualic Filter Cart (941766)
- NSK NSK-6207DU, 6200 Series Single Row Deep Groove Ball Bearing, 6207DU (6207DU)
- DAYTON AC Gearmotor, 250.0 in-lb Max. Torque, 20 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPL3)
- DAYCO Utility-Industrial Belt Measuring Tool, 93859 (93859)
- B B MANUFACTURING Ex3-1/8, QD Bushing, C45 Steel, Black Oxide, (Ex3-1/8)
- B B MANUFACTURING JAx9/16, QD Bushing, C45 Steel, Black Oxide, (JAx9/16)
- B B MANUFACTURING 2012x1-5/16, TL Bushing, C45 Steel, Black Oxide (2012x1-5/16)
- B B MANUFACTURING SHx7/8, QD Bushing, C45 Steel, Black Oxide, (SHx7/8)
- B B MANUFACTURING Ex1-1/8, QD Bushing, C45 Steel, Black Oxide, (Ex1-1/8)
- B B MANUFACTURING SK-IDL-BUSH, Idler Bushing (SK-IDL-BUSH)
- ZORO SELECT QD Bushing, Series SD, Bore 1-3/16 In. (SD1316)
- B B Manufacturing Tapered & QD Bushings