Shop All Tapered & QD Bushings
B B Manufacturing
2517x1-1/2, TL Bushing, C45 Steel, Black Oxide,
Mfr # 2517x1-1/2
Zoro # G505366103
Sold in multiples of 2 for $63.62
$63.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 1/2 inch
- Length 3 inch
- Dimension D 3.25 inch
- Dimension B 1.75 inch
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 2517x1-1/2
- Zoro # G505366103
- UPC # 195057292536
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 1/2 inch |
Length | 3 inch |
Dimension D | 3.25 inch |
Dimension B | 1.75 inch |
Bolt Circle Dia. | 3.25 inch |
Width | 5 inch |
Height | 5 inch |
Outside Diameter | 4.875 inch |
Details
Item - Tapered and QD Bushings | Taper Lock Bushing |
Material | Steel |
Standards | ISO 9001:2015 |
Weight | 2.998 lbs |
Finish | Black Oxide |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Bore Type | Finished Bore |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR-AIR Hose, Armor-Air, Reinforced PU, 3/8" ID x 100', Without, Clear Blue (PBH38ACB)
- SMC Speed Control Valve, 6mm Tube, 1/4 In (AS2211F-02-06SA)
- B B MANUFACTURING QD72H200, Timing Pulley, Cast Iron, Black Oxide, (QD72H200)
- LPS LPS 2(R) Heavy-Duty Lubricant, 55 Gal. (00255)
- B B MANUFACTURING SFx1-1/2, QD Bushing, C45 Steel, Black Oxide, (SFx1-1/2)
- B B MANUFACTURING SKx1-5/8, QD Bushing, C45 Steel, Black Oxide, (SKx1-5/8)
- B B MANUFACTURING Fx2-11/16, QD Bushing, C45 Steel, Black Oxide, (Fx2-11/16)
- B B MANUFACTURING SFx2-1/16, QD Bushing, C45 Steel, Black Oxide, (SFx2-1/16)
- B B MANUFACTURING Ex2-15/16, QD Bushing, C45 Steel, Black Oxide, (Ex2-15/16)
- B B MANUFACTURING Hx1-1/8, Split Taper Bushing, C45 Steel, Black Oxide, (Hx1-1/8)
- B B MANUFACTURING SKx1-15/16, QD Bushing, C45 Steel, Black Oxide, (SKx1-15/16)
- B B Manufacturing Bushings