Shop All Timing Belt Pulleys
B B Manufacturing
25-8P30-1108, Timing Pulley, Steel, Black Oxide,
Mfr # 25-8P30-1108
Zoro # G505354896
Free Shipping & Returns
$76.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 1108
- Outside Dia. - Timing Belt Pulleys 2.452 inch
- Flange Dia. (In.) 2.953 inch
- Width 5 inch
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 25-8P30-1108
- Zoro # G505354896
- UPC # 195057814004
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 2.452 inch |
Flange Dia. (In.) | 2.953 inch |
Width | 5 inch |
Pitch Dia. (In.) | 2.506 inch |
Length | 2 inch |
Overall Length | 1.5 inch |
Height | 5 inch |
Details
Bushing Required - Timing Belt Pulleys | 1108 |
Item | Timing Belt Pulley |
Material | Steel |
Bore Type | Taper Lock Bushing |
Number of Teeth | 25 |
Weight | 1.091 lbs |
Standards | ISO 9001:2015 |
Finish | Black Oxide |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coupler Plug, Steel, MNPT, 1/8 In. Pipe (H0C)
- ZORO SELECT Hose Clamp, 5 to 7 In, SAE 104, SS, PK10, Package Quantity: 10 (68104)
- GATES PowerGrip HTD Belts, 474-3M-15 (474-3M-15)
- X1 TOOLS 5/8 Hose Clamp 24 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-0625x24)
- B B MANUFACTURING 22L050-6FS6, Timing Pulley, Steel, Black Oxide, (22L050-6FS6)
- B B MANUFACTURING QD30H200, Timing Pulley, Cast Iron, Black Oxide, (QD30H200)
- B B MANUFACTURING 36-3M09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (36-3M09-6FA3)
- B B MANUFACTURING 22-3M09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (22-3M09-6FA3)
- B B MANUFACTURING 47AT10/36-2, Timing Pulley, Aluminum (47AT10/36-2)
- B B MANUFACTURING 40-8P12-1210, Timing Pulley, Cast Iron, Black Oxide, (40-8P12-1210)
- BANDO Mpb Tb Pulley Alum 1/4", P15Xl037A (P15XL037A)
- B B Manufacturing Pulleys & Sheaves