Shop All Timing Belt Pulleys
B B Manufacturing
25-8MX36-6FS6, Timing Pulley, Steel, Black Oxide,
Mfr # 25-8MX36-6FS6
Zoro # G105355088
Free Shipping & Returns
$95.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/2 inch
- Outside Dia. - Timing Belt Pulleys 2.443 inch
- Width 3 inch
- Flange Dia. (In.) 2.953 inch
- Pitch Dia. (In.) 2.506 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 25-8MX36-6FS6
- Zoro # G105355088
- UPC # 195057818323
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/2 inch |
Outside Dia. - Timing Belt Pulleys | 2.443 inch |
Width | 3 inch |
Flange Dia. (In.) | 2.953 inch |
Pitch Dia. (In.) | 2.506 inch |
Height | 3 inch |
Overall Length | 2.438 inch |
Length | 3 inch |
Details
Item | Timing Belt Pulley |
Number of Teeth | 25 |
Material | Steel |
Bore Type | Minimum Plain Bore |
Standards | ISO 9001:2015 |
Weight | 2.76 lbs |
Finish | Black Oxide |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Impact Wrench Anvil (A31H)
- FESTO Solenoid Valve JMFH-5/2-D-3-C (JMFH-5/2-D-3-C)
- NATIONAL Small Bore Inch Seal, 456865N (456865N)
- CALIFORNIA AIR TOOLS Portable 10 Gallon Steel Air Tank (CAT-AUX10S)
- B B MANUFACTURING 36T5/19-2, Timing Pulley, Aluminum (36T5/19-2)
- B B MANUFACTURING TL20L050-1008, Timing Pulley, Steel, Black Oxide, (TL20L050-1008)
- B B MANUFACTURING 12XL037-3FA2, Timing Pulley, Aluminum, Clear Anodized (12XL037-3FA2)
- B B MANUFACTURING QD72H200, Timing Pulley, Cast Iron, Black Oxide, (QD72H200)
- B B MANUFACTURING 34-8MX21-1610, Timing Pulley, Cast Iron, Black Oxide, (34-8MX21-1610)
- B B MANUFACTURING 18-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized (18-5P15-6FA3)
- TB WOODS Synchronous Plus, P80-8M-50-SF (P808M50)
- B B Manufacturing Timing Belt Pulleys