Shop All Timing Belt Pulleys
B B Manufacturing
25-8MX21-6FS6, Timing Pulley, Steel, Black Oxide,
Mfr # 25-8MX21-6FS6
Zoro # G405355245
product price: $87.69
/ea
Free Shipping & Returns
$87.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/2 inch
- Outside Dia. - Timing Belt Pulleys 2.443 inch
- Flange Dia. (In.) 2.953 inch
- Number of Teeth 25
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 25-8MX21-6FS6
- Zoro # G405355245
- UPC # 195057817739
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/2 inch |
Outside Dia. - Timing Belt Pulleys | 2.443 inch |
Flange Dia. (In.) | 2.953 inch |
Width | 2 inch |
Pitch Dia. (In.) | 2.506 inch |
Height | 3 inch |
Overall Length | 1.656 inch |
Length | 3 inch |
Details
Number of Teeth | 25 |
Material | Steel |
Item | Timing Belt Pulley |
Bore Type | Minimum Plain Bore |
Standards | ISO 9001:2015 |
Weight | 1.914 lbs |
Finish | Black Oxide |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Keypad Remote Mounting Kit (OPTRMT-KIT-9000X)
- ZORO SELECT QD Bushing, Series SH, Bore 7/8 In (SH78)
- FAG BEARINGS Radial Bearing, Double Row, 17mm Bore (2203-2RS-TVH)
- DAYTON 1922V403 40-29/32" Outside Length, 40 19/64 in Pitch Length, 1-3/16" Top Width (3HEV2)
- B B MANUFACTURING 21-2P03-6FA2, Timing Pulley, Aluminum, Clear Anodized, (21-2P03-6FA2)
- B B MANUFACTURING 21AT5/18-2, Timing Pulley, Aluminum (21AT5/18-2)
- B B MANUFACTURING 40T10/48-0, Timing Pulley, Aluminum (40T10/48-0)
- B B MANUFACTURING 18-5M09M6FA8, Timing Pulley, Aluminum, Clear Anodized (18-5M09M6FA8)
- B B MANUFACTURING 20XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized, (20XL037-3FA4)
- B B MANUFACTURING 18XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized (18XL037-6FA5)
- B B MANUFACTURING 27AT5/27-2, Timing Pulley, Aluminum (27AT5/27-2)
- B B Manufacturing Pulleys & Sheaves