Shop All Timing Belt Pulleys
B B Manufacturing
25-5M09-6FA6, Timing Pulley
Mfr # 25-5M09-6FA6
Zoro # G705355921
Sold in multiples of 5 for $71.75
$71.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/2 inch
- Outside Dia. - Timing Belt Pulleys 1.521 inch
- Material Aluminum
- Pitch Dia. (In.) 1.566 inch
- Width 1.75 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 25-5M09-6FA6
- Zoro # G705355921
- UPC # 195057006553
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/2 inch |
Outside Dia. - Timing Belt Pulleys | 1.521 inch |
Pitch Dia. (In.) | 1.566 inch |
Width | 1.75 inch |
Flange Dia. (In.) | 1.687 inch |
Height | 1.75 inch |
Length | 9 inch |
Details
Material | Aluminum |
Bore Type | Finished Bore |
Number of Teeth | 25 |
Item | Timing Belt Pulley |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Weight | 0.104 lbs |
Finish | Clear Anodized |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON BX158 Cogged V-Belt, 161" Outside Length, 21/32" Top Width, 1 Ribs (6L308)
- FESTO Plastic Tubing PEN-4X0, 75-BL (PEN-4X0,75-BL)
- LDI INDUSTRIES Suction Flange, hyd, Steel, For 3/4 In Pipe (5101)
- BALDOR-RELIANCE Washdown Motor, 3/4 HP, 1750 rpm, 3-Phase (CWDM3542)
- B B MANUFACTURING 20XL037-3FA5, Timing Pulley, Aluminum, Clear Anodized, (20XL037-3FA5)
- B B MANUFACTURING QD20L050, Timing Pulley, Steel, Black Oxide, (QD20L050)
- B B MANUFACTURING QD26H200, Timing Pulley, Cast Iron, Black Oxide, (QD26H200)
- B B MANUFACTURING QD34-8M-50, Timing Pulley, Cast Iron, Black Oxide, (QD34-8M-50)
- B B MANUFACTURING 60MP025-DFP3, Timing Pulley, Plastic (60MP025-DFP3)
- B B MANUFACTURING QD30H200, Timing Pulley, Cast Iron, Black Oxide, (QD30H200)
- B B MANUFACTURING 22XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized, (22XL037-3FA4)
- B B Manufacturing Timing Belt Pulleys