Shop All Timing Belt Pulleys
B B Manufacturing
25-5M09-6FA3, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 25-5M09-6FA3
Zoro # G905355851
Sold in multiples of 5 for $71.75
$71.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 1.521 inch
- Pitch Dia. (In.) 1.566 inch
- Material Aluminum
- Setscrew 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 25-5M09-6FA3
- Zoro # G905355851
- UPC # 195057721104
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 1.521 inch |
Pitch Dia. (In.) | 1.566 inch |
Flange Dia. (In.) | 1.687 inch |
Width | 1.75 inch |
Length | 9 inch |
Overall Length | 0.859 inch |
Height | 1.75 inch |
Details
Material | Aluminum |
Setscrew | 2 |
Item | Timing Belt Pulley |
Number of Teeth | 25 |
Bore Type | Finished Bore |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.118 lbs |
Finish | Clear Anodized |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS 90 Durometer Buna O Ring (7629X20)
- TOMPKINS Male JIC to Male O-Ring Boss 90: 3/4-16 A, 3/4-16 B (9077770)
- D&D 335" Outside Length, 5/8" Top Width, 1 Ribs (5V3350)
- ENERPAC Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/8"-18 Thread Size (F604)
- B B MANUFACTURING 18XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized (18XL037-6FA5)
- B B MANUFACTURING 24XL025-6FA4, Timing Pulley, Aluminum, Clear Anodized, (24XL025-6FA4)
- B B MANUFACTURING QD72H200, Timing Pulley, Cast Iron, Black Oxide, (QD72H200)
- B B MANUFACTURING 48-8MX12-2012SS, V-Belt Pulley, Stainless Steel (48-8MX12-2012SS)
- B B MANUFACTURING 30-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (30-5P15-6FA3)
- B B MANUFACTURING 10LF050X3/8, Timing Pulley, Steel, Black Oxide (10LF050X3/8)
- POWERDRIVE GearbeltPulley, L, 18 Grooves (18LG050)
- B B Manufacturing Timing Belt Pulleys